Apply to be a TradeMaster!
Main product image of ProPEX Brass Tee, 2" PEX x 2" PEX x 2" PEX
Magnifying glass
Hover image to zoom

ProPEX Brass Tee, 2" PEX x 2" PEX x 2" PEX

SKU:
Q4702000
Rating:
(0)
Q&A:
(0)
ProPEX Brass Tee, 2" PEX x 2" PEX x 2" PEX
Magnifying glass
Hover image to zoom
Q4702000 has been discontinued
Discontinued March 28, 2020
This product was discontinued by the manufacturer.

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Suggested Alternative:
2" ProPEX EP Tee
SKU:Q4752000
(50)
Order by today, receive 19 by Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F1960, NSF, ASTM F877 Standards Met
Product Highlight: Warranty
25 Year (Limited) Warranty

Description

–
Branch size is listed last in the part description. Note: ProPEX Tool is required. ProPEX Rings must be purchased separately.

Specs

–
Material:

Brass

Application:

Heating

Size:

2"

Warranty:

25 Year (Limited)

Standards Met:

ASTM F1960

NSF

ASTM F877

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Max Pressure (PSI):

200

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Application
Size
Warranty
Standards Met
Brass
Heating
2"
25 Year (Limited)
ASTM F1960
NSF
ASTM F877
2" ProPEX EP Tee
SKU: Q4752000
Engineered Plastic
Plumbing
Heating
2"
25 Year (Limited)
ASTM F1960
NSF
ASTM F877