Apply to be a TradeMaster!
Main product image of Model 17 10", 1/2" PEX Crimp Inlet Anti-Siphon Wall Faucet w/ Metal Handle
Magnifying glass
Hover image to zoom

Model 17 10", 1/2" PEX Crimp Inlet Anti-Siphon Wall Faucet w/ Metal Handle

Brand:
Woodford
SKU:
17PX-10-MH
Rating:
(12)
Q&A:
(0)
Model 17 10", 1/2" PEX Crimp Inlet Anti-Siphon Wall Faucet w/ Metal Handle
Magnifying glass
Hover image to zoom
$46.03 each
In Stock
In Stock
Get 51 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Size: 
1/2"
Length (Inches): 
11-1/8"
5-1/8"5-7/8"7-1/8"9-1/8"11-1/8"13-1/8"13-7/8"15-1/8"

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
11-1/8" Length
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Wall Thickness
10"
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
Note: This item offers anti-siphon protection

Overall Length of this product is 11-1/8". Overall Length is determined by wall thickness plus the inlet length. Please check Product Overview file for details.

The freezeless Model 17 is designed and intended for year- round residential irrigation purposes regardless of outside temperature. This faucet will not rupture from freezing when the valve is shut off and the hose is removed. The Model 17 contains an integral backflow protection device which protects up to 125 psi of backpressure and therefore does not require and add-on vacuum breaker.

Specifications:
  • Manufactured under one or more of the following patents: 3,208,715; 3,278,201; 5,590,679; 5,632,303
  • ASSE 1019 - Type C Listed
  • CSA, cUPC Approved
Features:
  • 1/2" PEX Crimp Inlet
  • 3/4” male hose thread nozzle
  • Stainless steel seat - eliminates wire draw
  • EPDM packing to prevent leaking
  • Full circle operating threads on valve body and retainer
  • No-lead solder
  • Standard “O” size seat washer
  • Powder-coated, die cast aluminum handle
  • Adjustable polycarbonate wall flange
  • Max Pressure: 125 p.s.i.
  • Max Temperature: 120° F

Specs

–
Max Temp (F):

120°F

Wall Thickness:

10"

Length (Inches):

11-1/8"

Size:

1/2"

Inlet Type:

PEX Crimp

Max Pressure (PSI):

125

Anti-Siphon:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Wall Thickness
Length (Inches)
Inlet Type
Anti-Siphon
CURRENT ITEM
Product Image of Model 17 10", 1/2" PEX Crimp Inlet Anti-Siphon Wall Faucet w/ Metal Handle
Model 17 10", 1/2" PEX Crimp Inlet Anti-Siphon Wall Faucet w/ Metal Handle
SKU: 17PX-10-MH
(12)
10"
11-1/8"
PEX Crimp
Yes

You May Also Need

Model 17 12", 1/2" MPT x Sweat Inlet Anti-Siphon Wall Faucet w/ Metal Handle
SKU: 17CP-12-MH
Woodford

Product Reviews

4.67 out of 12 reviews
100% would recommend this product
4.67
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
8%
3 star
0%
2 star
8%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Fantastic service and quality supplies

I made a mistake and purchased these items from a big-box store about a year ago and they have already broken. The new ones I received from Supplyhouse.com appear to be top quality and heavy duty. The shipping was exceptionally fast as well
VS

Most Liked Negative Review

Product leaked

Supply house is awesome. The faucet was defective ( not on Supplyhouse accord) but Supplyhouse very quickly replaced.
Showing 1-10 of 12 reviews

Great Sillcock that works!

I installed this in my home with brick veneer and it was exactly what I needed! It works great and came quickly. What else could I ask for??
Bentley Design Co
Kentucky
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Woodford Faucet

Great product. Product was here in 2 days with standard shipping. Great service and price.
Rick
Madison Phio
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again for front of house faucet replacement

In stock at Supply House...fair price...easy install...work as it should
Ron
Louisville
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from this seller again

High quality and shipped quick at a great price. I would buy from here again.
chris v
clayton NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product!

I like the 14" option in the Woodford faucet, in my area/refion we have many brick houses with an 8" block behind it and the extra 2" gives you play room awayfrom the inside of block. I've used this brand for years and will continue to. Highly recommend!
Tim
Hertford NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just the right length for mobile homes

Works great on mobile homes, including when combines with the jumbo mounting flange accessory
DLB
Philadelphia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will continue to buy this product

Really like the Woodford product and repairability. Always good to have a selection on the van this time of year. Overnight shipping never hurts either!!
Gerry
IN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product leaked

Supply house is awesome. The faucet was defective ( not on Supplyhouse accord) but Supplyhouse very quickly replaced.
Dennis
PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would DEFINITELY purchase this AntiFreeze Faucet (silcock)

I would DEFINITELY purchase this AntiFreeze Faucet (silcock)
GeneralContractor
Topsail Island, NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very Nice Spigot

Just as I wanted. One small issue was hose bib mounting plate threaded holes did not line up with the spigot.
Pex Plumber
Howell, MI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy