Apply to be a TradeMaster!
Main product image of Model 19 8", 1/2" MPT x Sweat Inlet Anti-Siphon Wall Faucet w/ Metal Handle
Magnifying glass
Hover image to zoom

Model 19 8", 1/2" MPT x Sweat Inlet Anti-Siphon Wall Faucet w/ Metal Handle

Brand:
Woodford
SKU:
19CP-8
Rating:
(42)
Q&A:
(1)
Model 19 8", 1/2" MPT x Sweat Inlet Anti-Siphon Wall Faucet w/ Metal Handle
Magnifying glass
Hover image to zoom
$52.57 each
In Stock
In Stock
Get 115 Mon, Nov 23
Order by today, receive Monday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
9-1/4" Length
Product Highlight: Inlet Type
Sweat x MNPT
Product Highlight: Lead Free
No
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Wall Thickness
8"

Description

–
Note: This item offers anti-siphon protection

Overall Length of this product is 9-1/4". Overall Length is determined by wall thickness plus the inlet length. Please check Product Overview file for details.

The freezeless Model 19 is intended for irrigation purposes and designed for year-round residential regardless of outside temperature. This product contains an integral backflow protection device which protects up to 125 psi of backpressure and therefore does not require an add-on vacuum breaker.

Specifications:
  • Manufactured under one or more of the following patents: 3,208,715; 3,278,201; 5,590,679; 5,632,303; 6,142,172; 6,532,986 and patents pending
  • ASSE 1019 - Type C Listed
  • CSA, cUPC Approved
  • Not intended for continuous use
Features:
  • Patented resetting pressure relief valve prevents the faucet tube from bursting in freezing conditions even if a hose is unintentionally left on.
  • 3/4" male hose thread nozzle
  • Stainless steel seat - eliminates wire draw
  • EPDM packing to prevent leaking
  • Full circle operating threads on valve body and retainer
  • No-lead solder
  • Standard “O” size seat washer
  • Oval, powder-coated, die cast aluminum handle
  • Optional Tee Key available (extra charge)
  • Adjustable polycarbonate wall flange
  • MAX PRESSURE - 125 p.s.i.
  • MAX TEMPERATURE - 120° F

Specs

–
Max Temp (F):

120°F

Wall Thickness:

8"

Product Type:

Wall Hydrant

Length (Inches):

9-1/4"

Size:

1/2"

Inlet Type:

Sweat x MNPT

Max Pressure (PSI):

125

Anti-Siphon:

Yes

Outlet Size:

3/4"

Outlet Type:

Garden Hose Thread

Lead Free:

No

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Model 19 12", 1/2" MPT x Sweat Inlet Anti-Siphon Wall Faucet w/ Metal Handle
SKU: 19CP-12
Woodford

Product Reviews

4.76 out of 42 reviews
95% would recommend this product
4.76
out of 42 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
7%
3 star
0%
2 star
2%
1 star
2%
WRITE A REVIEW

Most Liked Positive Review

I would purchase again

Everyone knows Woodford is the gold standard for frost-free sillcocks. After four big-box generics seized up and squeaked like crazy in under 6 weeks (normal city water), I wasn't taking chances again. Ordered Woodford 8" models (V22CP-8) from SupplyHouse. Buttery-smooth right out of the box, still effortless after daily use. No squeaks, no stiffness—just flawless performance. SupplyHouse nails the details: properly stored, expertly packed, and shipped fast by people who actually know plumbing gear. None of the crushed boxes or sketchy handling you get from the big-box stores.
VS

Most Liked Negative Review

Disappointed by the frustrating design choices

The interior fitting does not have a hex design or even 2 flat surfaces to get a wrench onto. So it was really tough to get a good grip on this while also trying to steady my flimsy female cpvc pipe/fitting that it goes into with a second wrench. Also, I don't really get why the wall flange on the outside is a separate, loosely-fitting piece. This leaves a gap for water and bug intrusion between the flange and the pipe, and all the torque from an attached hose and normal use of the handle, gets transferred to two tiny tabs on the flange piece, so the whole thing has a little play in it. I suppose you're supposed to caulk the tiny gaps to keep bugs and water out, which will end up looking sloppy. Really disappointed at these basic design fails for the price.
Showing 1-10 of 42 reviews

Perfect!

Made in the USA. High quality and best price anywhere. I am a senior former DIY'er, plumber had to go into crawlspace to do this, but it all went off without a hitch. Plumber was impressed with faucet quality. It'll probably outlive me! And guts are replaceable if ever necessary. I would definitely order from Supply House in the future.
Happy Customer
Santa Fe, NM
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1st choice sillcock

These sillcocks seem to be a great industry standard. It is nice to be able to change the inner seals and parts after wear over time. It would be nice to be able to leave the faucet on and pressurized (like with a hose or timer connected), but they are not recommended to be used like that. Overall good value.
NW
Carson Valley, Nevada
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I only install these for customers

I only install these for my customers. I know this doesn't burst because even me as a plumber has left my hose attached during the winter and it's still good. However I do install these only with a dedicated shut off so that helps. However Ive forgotten to turn my shutoff off and it still never bursts. I trust these. There's a reason that're way for expensive than the junk in the stores.
Plumber Les
Harriman NY
10 months ago
Was this review helpful to you?

I would purchase again

Everyone knows Woodford is the gold standard for frost-free sillcocks. After four big-box generics seized up and squeaked like crazy in under 6 weeks (normal city water), I wasn't taking chances again. Ordered Woodford 8" models (V22CP-8) from SupplyHouse. Buttery-smooth right out of the box, still effortless after daily use. No squeaks, no stiffness—just flawless performance. SupplyHouse nails the details: properly stored, expertly packed, and shipped fast by people who actually know plumbing gear. None of the crushed boxes or sketchy handling you get from the big-box stores.
Nick
Nashville
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Disappointed by the frustrating design choices

The interior fitting does not have a hex design or even 2 flat surfaces to get a wrench onto. So it was really tough to get a good grip on this while also trying to steady my flimsy female cpvc pipe/fitting that it goes into with a second wrench. Also, I don't really get why the wall flange on the outside is a separate, loosely-fitting piece. This leaves a gap for water and bug intrusion between the flange and the pipe, and all the torque from an attached hose and normal use of the handle, gets transferred to two tiny tabs on the flange piece, so the whole thing has a little play in it. I suppose you're supposed to caulk the tiny gaps to keep bugs and water out, which will end up looking sloppy. Really disappointed at these basic design fails for the price.
E
Maryland
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I installed the Woodford 19 it works well

I will diffinely be ordering more stuff for you in the future. When you said service you mean it shipping is unbelievable fast. Thanks
Big boy
Milford Delaware
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Woodford faucet #19

Faucet arrived on time. Wrapped great. Price was very good also.
Joe
TN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement for existing faucet

The existing freeze proof faucet was losing pressure after a decade plus. This was an exact replacement and worked perfectly
Steve
MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It worked as required

Not much to say, it's a freeze proof hydrant. But the service with Supply House is quick with fair pricing.
Kartdoug
Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Woodford best

Rebuildable
Max
Wilmington, DE
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is the sweat connection 1/2"? I want to adapt this to a 1/2" Viega pureflow press connection so i do not have a threaded connection in my wall...

Asked by Imamolder 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

Yes, the sweat connection will be 1/2". The CP in the part number designates the inlet as a 1/2 Male Pipe Thread, 1/2 Female Sweat combination.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy