Apply to be a TradeMaster!
Main product image of 3-1/8" Blue Compound Dry Manifold Gauges (°F and °C), R-22/404A/410A
Magnifying glass
Hover image to zoom

3-1/8" Blue Compound Dry Manifold Gauges (°F and °C), R-22/404A/410A

SKU:
49138
Rating:
(1)
Q&A:
(0)
3-1/8" Blue Compound Dry Manifold Gauges (°F and °C), R-22/404A/410A
Magnifying glass
Hover image to zoom
$37.53 each
In Stock
In Stock
Get 20 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue

Description

–
  • 3-1/8" Dry Compound Gauge
  • °F, 30"-0-350 psi (Features retard protection to 500 psi)
  • R-22/404A/410A
  • Flutterless technology with brass surge protector to minimize needle pulsation
  • Brass gauge movement
  • Copper alloy Bourdon tube
  • 1/8" NPT Male connection
  • Calibrated to 1% accuracy
  • Color-coded refrigerant types

Specs

–
Product Type:

Gauge

Gauge Diameter:

3-1/8"

Color:

Blue

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Compare Similar Products

Brand
Product Type
Analog Pressure Gauge, -30" HG/300/500 PSI
SKU: 1839092
Gauge

You May Also Need

Quick Coupler Hose Gaskets (Pack of 10)
SKU: 19020-YELLOW
Yellow Jacket

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good product.

Use it often.
Brian
Adrian Mi.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy