Apply to be a TradeMaster!
Main product image of PLUS II 3-Pack Charging Hoses w/ SealRight fittings (60" Length)
Magnifying glass
Hover image to zoom

PLUS II 3-Pack Charging Hoses w/ SealRight fittings (60" Length)

SKU:
22985
Rating:
(9)
Q&A:
(0)
PLUS II 3-Pack Charging Hoses w/ SealRight fittings (60" Length)
Magnifying glass
Hover image to zoom
$123.56 each
In Stock
In Stock
Get 59 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
60" Length

Description

–
  • Low loss anti-blow back SealRight fitting immediately traps refrigerant in the hose when disconnected, helping meet non-venting regulations and prevent finger burns.
  • 45° end for easy installation in tight areas
  • Gaskets resist deterioration from existing CFC, HCFC and HFC refrigerants and oils
  • Available with SealRight fittings on both ends
  • UL recognized assemblies (File SA9737)
  • 1/4" RYB PLUS II hoses are rated for 4000 psi (276 bar) minimum burst and 800 psi (55 bar) maximum working pressure and an operating temperature of -20° to 180°F (-28.8° to 82.2°C)
  • Minimum bending radius: 6" (152mm)
  • Made in the USA

Specs

–
Product Type:

Charging Hose

Size:

1/4"

Length (Inches):

60"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Length (Inches)
CURRENT ITEM
Product Image of PLUS II 3-Pack Charging Hoses w/ SealRight fittings (60" Length)
PLUS II 3-Pack Charging Hoses w/ SealRight fittings (60" Length)
SKU: 22985
(9)
Charging Hose
60"

You May Also Need

Product Reviews

4.56 out of 9 reviews
88% would recommend this product
4.56
out of 9 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
11%
3 star
0%
2 star
11%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Great.hoses

These hoses are great. At least I don't get frostbite. When I'm taking them off a unit.
Chdis
Fla
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The best available

Tried the Fieldpiece but don't bother. These are by far the best
Rustler
Huntsville Al
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase these charging hoses again,

These hoses are the best quality, and my second set!
Bob
Bradenton Fl
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick and quality

Quick and quality
Air man
Fayetteville TN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice Hoses

The hoses fit well into tight spaces and keep refrigerant losses to a minimum. No more refrigerant burns
Austin
Columbus, OH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i won't buy these hoses again

Items arrived quickly as always SH.com.. Bought 2 sets of theses hoses and on one set the yellow hose sealright fitting does not seat and never stops leaking. The other set, the red hose has the same problem. Very disappointed in this.
HVAC poffessional
Pennsylvania
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good solid low loss hoses

Hoses are good quality no problems with them trying to cross thread. Worked flawlessly.
Ryan
Pittsburgh, PA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great to have for a job well done

They are awesome hoses to have and for the price for all three of them is not half bad.
JP
Yakima, WA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good hoses package

I use these hoses with SMAN 360. It is great hoses for r410a.
olc
Dallas, TX
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy