Apply to be a TradeMaster!
Main product image of 60" Plus II Hoses with Compact Ball Valve End (3 Pack)
Magnifying glass
Hover image to zoom

60" Plus II Hoses with Compact Ball Valve End (3 Pack)

SKU:
29985-YJ
Rating:
(9)
Q&A:
(0)
60" Plus II Hoses with Compact Ball Valve End (3 Pack)
Magnifying glass
Hover image to zoom
$152.22 each
In Stock
In Stock
Get 84 Mon, Nov 2
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
1/4" Width
Product Highlight: Length (Inches)
60" Length

Description

–

60" Plus II Hoses with Compact Ball Valve End (3 Pack)


Metal handle at end of hose fits tight areas and traps all the gas.


  • Full flow valve
  • Uses standard gasket and valve opener
  • UL recognized assemblies (File SA9737)
  • Recommended for R-410A
  • 1/4" RYB PLUS II hoses are rated for 4000 psi (276 bar) minimum burst and 800 psi (55 bar) maximum working pressure and an operating temperature of -20° to 180°F (-28.8° to 82.2°C)
  • Minimum bending radius: 6" (152mm)
  • Made in the USA

Specs

–
Product Type:

Hose

Width (Inches):

1/4"

Length (Inches):

60"

Features:

Compact Ball Valve End

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
CURRENT ITEM
Hose
Hose

You May Also Need

Product Reviews

4.89 out of 9 reviews
100% would recommend this product
4.89
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
11%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Genuine Yellow Jacket hose.

I received a sealed package of Genuine Yellow Jacket hoses with valves at a fair price. Just what I wanted. I tried to buy these hoses from another online store in the past and received cheap knock -offs and had to return them and wasted my time.
Jdfern
Farmingville, NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far, so good

Nice hoses
Mikey Wipes
Doylestown, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good ball valve hoses

I prefer having a ball valves instead of standard hoses, these are typical Yellow Jacket quality tools
Flamingo AC
West Palm Beach, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid

Good threads, good seal, ball valves save nonsense with purging hoses.
Rob B
Indianapolis, IN
3 years ago
Was this review helpful to you?

Yep

Nothing better than Yellow Jacket
1 hung low
next to u
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Manifold hoses

Good price ... fast shipping, great product.
Bud
IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good length

So far so good.
Tin man
Massachusetts
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

low loss fittings and ball valves are great!!!
RF
RED HOOK, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great hoses

I use these everyday and have never had an issue.
justin
ct
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy