Apply to be a TradeMaster!
Main product image of Short Hex Key Adapter
Magnifying glass
Hover image to zoom
Short Hex Key Adapter
Magnifying glass
Hover image to zoom
$17.44 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/16", 5/16"
Product Highlight: Length (Inches)
8" Length

Description

–
Yellow Jacket 60638 is a Shorter 3/16" and 5/16" hex key adapter. Yellow Jacket 60638 Heat-treated hex works for 3/16" and 5/16" hex valves.

Features:
  • 3/16" and 5/16" hex bit.
  • Use in conjunction with standard refrigeration service wrench for opening and closing most base mounted service valves on A/C units.
  • Heat treated with black oxide plating for long life durability.

Specs

–
Product Type:

Hex Key

Size:

3/16"

5/16"

Length (Inches):

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

As descibed.

Works as it should. Short stem makes it easier on some suction valves.
GRM
NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great for a Bosch access king valves

Needed this for a Bosch Ids heat pump. Could not use a regular log hex wrench and this being shorter was the perfect tool for a Bosch heat pump.
Mudda Brudda
Aaronsburg PA
6 years ago
Was this review helpful to you?

Would not buy this product.

Was unable to fully close liquid line valve for a pump down on a Lennox XC14 series condensing unit because the smaller hex head was too short.
Ed
Naples, FL
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy