Shop Resideo Sale
Main product image of Bullet X 7 CFM Vacuum Pump
Magnifying glass
Hover image to zoom

Bullet X 7 CFM Vacuum Pump

SKU:
93600
Rating:
(2)
Q&A:
(0)
Bullet X 7 CFM Vacuum Pump
Magnifying glass
Hover image to zoom
$594.44 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
6'
Product Highlight: Horse Power
1/2 HP
Product Highlight: Air Flow Capacity (CFM)
7 CFM
Product Highlight: Voltage
115V

Description

–
Wide mouth oil reservoir port for easier, cleaner filling. The YELLOW JACKET BULLET X vacuum pump is a two-stage rotary vane oil-sealed 7 CFM pump that pulls down to 25 microns or better.

Features:
  • Wide mouth oil reservoir port for easier, cleaner filling. Doubles as pump exhaust; threaded to attach garden hose for exhausting to remote location
  • Large oil sight glass for easy monitoring of oil level
  • Large brass oil drain for easy access to fast oil changes
  • Internal intake check valve prevents oil backup into the system during a power failure
  • Intake filter screen keeps damaging particles from entering the pump
  • Heavy-duty rotors and bearings
  • Heavy-duty steel handle for well-balanced carrying
  • Tethered port caps stay with the pump
  • 24-month limited over-the-counter warranty
  • Made in the USA

Specifications:
  • Free air displacement: 7 CFM
  • Number of stages: Two-stage rotary vane
  • Field blankoff: 25 microns
  • Intake: 1/4” x 3/8” x 3/8”
  • Motor: 1/2” hp - 1725 rpm
  • Thermal overload protection
  • Voltage (single phase): 115V/60 Hz
  • Power cord: 6’ - motor mounted switch
  • Oil capacity: 28 oz.
  • Dimensions: 16.25” L x 6” W x 11.5” H
  • Net weight: 31.6 lbs. (14.3 kg)

Specs

–
Cord Length:

6'

Product Type:

Vacuum Pump

Horse Power:

1/2

Oil Capacity (fl. oz.):

28

Air Flow Capacity (CFM):

7

Voltage:

115V

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Horse Power
Air Flow Capacity (CFM)
CURRENT ITEM
Product Image of Bullet X 7 CFM Vacuum Pump
Bullet X 7 CFM Vacuum Pump
SKU: 93600
(2)
Vacuum Pump
1/2
7
Vacuum Pump
1
9

You May Also Need

Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Lasted 2 years and 2 months

I own two Yellow Jacket vacuum pumps. This 7 CFM and another 8 CFM. The 7 CFM pump lasted 2 years and 2 months... Now I am looking for a repair facility. The 8 CFM pump broke after 6 months, repaired by the manufacturer and broke again a few days after 24 months (warranty period). So, needs repairs as well. I've purchased 10 CFM Fieldpiece pump. Will see how it will do. Honestly, I am not impressed with Yellow Jacket vacuum pumps... :). I've got one old JB pump that is 14 or 15 years old... That one is still pumping.... Yes, Supply House is a great store. I do shop here every week.
Ed
Memphis, TN
2 years ago
Was this review helpful to you?

Yes

Great pump and supply house is awesome they get you your items fast delivery
Ever
New York
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy