Shop Resideo Sale
Main product image of G1Single Refrigerant Recovery Unit
Magnifying glass
Hover image to zoom

G1Single Refrigerant Recovery Unit

Brand:
Appion
SKU:
G1SINGLE
Rating:
(0)
Q&A:
(0)
G1Single Refrigerant Recovery Unit
Magnifying glass
Hover image to zoom
$699.99 each
In Stock
In Stock
Get 18 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/2 HP

Description

–

The G1Single is designed for hands free liquid recovery. With easy to use, n valve operation, the G1Singlw simplifies the recovery process.

The G1Single is built with a high-efficiency motor and single cylinder compressor along with massive air-flow. This design allows for maximum pumping performance and cooling efficiency for the fastest refrigerant recovery.

Product Features
  • Recovers all common refrigerants including R410A liquid and vapor
  • Outperforms larger machines in its class
  • No purge required
  • 22 lbs.

Specs

–
Product Type:

Refrigerant Recovery

Type:

Compressor Unit

High Pressure Limit:

550 psi

Vapor Recovery Rate:

0.26 lbs/min

Liquidity Recovery Rate:

8.55 lbs/min

Horse Power:

1/2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy