Apply to be a TradeMaster!
Main product image of BluVac+ Micro Wireless Digital Micron Gauge
Magnifying glass
Hover image to zoom

BluVac+ Micro Wireless Digital Micron Gauge

Brand:
AccuTools
SKU:
A10730
Rating:
(13)
Q&A:
(0)
BluVac+ Micro Wireless Digital Micron Gauge
Magnifying glass
Hover image to zoom
$248.95 each
In Stock
In Stock
Get 30 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty

Description

–
The low-cost AccuTools BluVac+ Micro Wireless Digital Micron Gauge represents a breakthrough in economical vacuum measurement. Small and light enough to fit in a shirt pocket, the BluVac+ Micro has Bluetooth Smart wireless capability and is a full-featured basic micron gauge that utilizes our famous patented BluVac+ technology to provide the highest accuracy and dependability at the lowest possible cost. The BluVac+ Micro accurately and quickly measures vacuum in Microns, Pascals, Millibar, mmHg, and Torr with a resolution down to 1 micron. Sporting a large back-lit display, the BluVac+ Micro operates for up to 100 hours on two AAA batteries and at temperatures below freezing. The BluVac+ Micro can be operated stand-alone or in conjunction with an iOS or Android compatible app.

Product Features:
  • Bluetooth Smart Wireless Capability
  • 0 to 25,000 Micron Range with 1 Micron Resolution
  • Measures Vacuum in Microns, Pascals, Millibar, mmHg, and Torr
  • Large, high-visibility back-lit LCD display
  • Long Battery Life - Up to 100 Hours on Two ‘AAA’ Alkaline Batteries
  • Wide Operating Temperature Range - Operates Below Freezing
  • Automatic Oil Sensor
  • Rugged, Compact Design - Fits in a Shirt Pocket
  • Calibration Self Test - Can Be Field Calibrated with No Special Equipment
  • Sensor withstands overpressure up to 500 PSI
  • Ideal for HVAC/R Service, Industrial, and Scientific Use

Product Specifications:
  • Range: 0 - 25,000 Microns
  • Vacuum Accuracy: 5% of Reading +/- 5 Microns
  • Vacuum Resolution: 1 Micron at less than 1000 Microns; 10 Microns between 1,000 and 10,000 Microns; 100 Microns between 10,000 and 25,000 Microns
  • Maximum Overpressure 500 PSI
  • Warm-up Time: Instant
  • Response Time: Instant
  • Power: Two 'AAA' Alkaline Batteries
  • Battery Life: Up to 100 Hours
  • Operating Temperature: 10°F - 122°F
  • Weight: 2.7 oz. (77g) including batteries
  • Dimensions: 4.3" x 1.3" x 1"
  • Vacuum Port Fitting: 1/4" Male Flare - Anodized Aluminum for Weight & Durability; Captured Dust Cap Included

Includes:
  • BluVac+ Micro Wireless Digital Micron Gauge
  • Female-to-Female 1/4" Flare Coupler
  • Storage/Carrying Pouch
  • Batteries (Two 'AAA' Alkaline)
  • Instruction Manual

Specs

–
Type:

Vacuum Gauge

Application:

HVAC

Response Time:

Instant

Warm Up Time:

Instant

Operating Temp Range:

10° to 122°F

Features:

LCD Display

Batteries Included:

2

Battery Type:

AAA

Battery Life:

100 hours typical

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

Product Reviews

4 out of 13 reviews
69% would recommend this product
4
out of 13 Reviews
69% would recommend this product
WRITE A REVIEW
5 star
69%
4 star
0%
3 star
8%
2 star
8%
1 star
15%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Best Vacuum Gauge I've used

I'm writing this review to counter the 1 star review. Obviously the person did not know how to use it. The display say HI PRESSURE until you apply a vacuum and get down under 25,000 microns. And if he had bothered to call their tech support, which is EXCELLENT, they would have told him the same. The gauge is compact and accurate. AND can be pressurized so no loosing vacuum while charging.
VS

Most Liked Negative Review

Doesn't hold up

I purchased this June 17th 2024. Seemed to work okay last year. Got it out this season. New batteries. And couldn't get to hold a vacuum. Tried new hoses, different manifold set. New manifold set. Finally hooked this up directly to pump. would only get down to about 200 and as soon I blanked it off it would just go up till I shut it off. I use to have a JB with a thermistor for years till the thermistor went bad. All this new digital stuff is just so unreliable. Been doing this for over 40 years. So its not user error. Not sure what to try next. Very disappointed. At least Supply House is letting me return it under warranty. They get a A+++
Showing 1-10 of 13 reviews

All good

I'm loving it
Yush
South Dakota
3 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This gauge it's great

Its so easy to set up and start using. I like that i can add the customers info and the product info to the saved recording. I would recommend 100%!
Tech03
Maine
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Doesn't hold up

I purchased this June 17th 2024. Seemed to work okay last year. Got it out this season. New batteries. And couldn't get to hold a vacuum. Tried new hoses, different manifold set. New manifold set. Finally hooked this up directly to pump. would only get down to about 200 and as soon I blanked it off it would just go up till I shut it off. I use to have a JB with a thermistor for years till the thermistor went bad. All this new digital stuff is just so unreliable. Been doing this for over 40 years. So its not user error. Not sure what to try next. Very disappointed. At least Supply House is letting me return it under warranty. They get a A+++
Plumberman
Indiana
2 years ago
Was this review helpful to you?

Best

Best built micron gauge with great support
Brown Mechanical Services
Lake forest ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Chasing Gremlins

Not sure what the positive hype is all about, but this gauge has been giving me issues since start! I had to calibrate it 4 times and clean it once with alcohol in only 2 uses! Not happy for the cost and the amount of issues out of the box! Maybe it's a defective sensor.., or overly sensitive one, but I think other micron gauges should be tried before this one!
Kay
Chicago, IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far, so good

Only good things so far. App works just fine. Having better luck than my two port Testo gauge.
Mikey Wipes
Doylestown, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product, just what I was looking for.

Really like the app. The size of the tool was perfect for what I needed.
Jim
Cookeville, TN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's ok

Purchased for the app support, graph and compare evacuation. Only had one device able to even run the app, tried several devices new and old. On the only device I could get the app to run, it drops connection so I don't have my graphs,2 feet away. I would have chosen a better gauge if I didn't want the graphs
Phil Collins
Broken Arrow
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Oh yeah, this is awesome.

BluVac+ Micro Wireless Digital Micron Gauge Is what I've been needing. Definitely helps when determining if I have moisture or a leak. Thanks to the instructional videos available on the web I have a lot of confidence going into analyzing the graph. The quality is good. Just remember to not over tighten and your g2g.
Chris
PHOENIX AZ
3 years ago
Was this review helpful to you?

Best Vacuum Gauge I've used

I'm writing this review to counter the 1 star review. Obviously the person did not know how to use it. The display say HI PRESSURE until you apply a vacuum and get down under 25,000 microns. And if he had bothered to call their tech support, which is EXCELLENT, they would have told him the same. The gauge is compact and accurate. AND can be pressurized so no loosing vacuum while charging.
MQH
New Hampshire
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy