Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GM9T100C16UP11A Parts - York Furnace
Brand:
York
SKU:
GM9T100C16UP11A
Description
–
York Furnace GM9T100C16UP11A
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
25
Replacement Parts
A/R Limit Switch (170° Open, 140° Close), S1-02529041007
SKU:
S1-02529041007
York
.6/1.05 SPNO Close On Fall Switch, S1-02435267000
SKU:
S1-02435267000
York
11" x 10" Blower Housing Replacement, S1-373-19816-751
SKU:
S1-373-19816-751
York
Condensate Gasket Replacement, S1-02814774000
SKU:
S1-02814774000
York
Ferrule, S1-023-20541-000
SKU:
S1-023-20541-000
York
5/8" x .281" Neoprene Mtg Grommet, S1-02814740000
SKU:
S1-02814740000
York
Condensate Drain Trap Tube, S1-028-13309-004
SKU:
S1-028-13309-004
York
Norton 271N Hot Surface Ignitor, S1-02532625000
SKU:
S1-02532625000
York
40VA Transformer (120-24V), S1-02530889000
SKU:
S1-02530889000
York
4MFD 370v Oval Run Capacitor , S1-02420084700
SKU:
S1-02420084700
York
Condensate Pan Drain Tube, S1-028-14763-000
SKU:
S1-028-14763-000
York
10 MFD Oval Run Capacitor (370V), S1-02420046700
SKU:
S1-02420046700
York
Motor Mount Kit, S1-37319831002
SKU:
S1-37319831002
York
Flame Sensor Replacement, S1-02537499000
SKU:
S1-02537499000
York
2 Stage Ventor Blower Assembly, S1-32434589000
SKU:
S1-32434589000
York
Condensing Coil Gasket Replacement, S1-028-14760-003
SKU:
S1-028-14760-003
York
#45 Burner Orifice, S1-02921182245
SKU:
S1-02921182245
York
2" Concentric Vent Terminal, S1-1CT0302
SKU:
S1-1CT0302
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video