Apply to be a TradeMaster!
Main product image of 5" x 25 Ft. Fab 5-T Fabriflex Low Pressure Duct, R6 (Insulated)
Magnifying glass
Hover image to zoom
5" x 25 Ft. Fab 5-T Fabriflex Low Pressure Duct, R6 (Insulated)
Magnifying glass
Hover image to zoom
$152.67 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
25' Length
Product Highlight: Diameter (Inches)
5" Diameter

Description

–
An insulated, reinforced aluminized trilaminate flexible air duct; mechanically locked together by a corrosive resistant galvanized steel helix. The core is covered with GREENGUARD certified JM Formaldehyde-free™ thick fiberglass insulation, and sleeved by a flame retardant non toxic polyethylene vapor barrier.This ULC-S110 and UL-181 Class 1 Product, combined with a reinforced liner and thermal features, produce a duct assembly ideal for energy efficient HVAC installations.

Pressure Rated:
  • 10" w.g. positive
  • 10" w.g. neg thru 12" dia.
  • 5" w.g. neg 14" & 16" dia.
  • 1" w.g. neg. 18" & 20" dia.

Rated Velocity:
  • 5500 F.P.M.

Core:
  • Trilaminate of Aluminum Foil, Fiberglass and Aluminized Polyester

Vapour Barrier Permeance:
  • .10 Perm A.S.T.M. Procedure A
  • Connector Rated

Note: This product is compressed by the manufacturer and then packaged for shipping purposes. To reach the specified length, the product needs to be unpackaged and stretched.

Specs

–
Length (Feet):

25'

Diameter (Inches):

5"

R-Value:

6

Features:

Insulated

Core Type:

Trilaminate

Type:

Low Pressure

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy