Apply to be a TradeMaster!
Main product image of 6" x 25 Ft. Fab 6-T Fabriflex Acoustical Duct, R8 (Insulated)
Magnifying glass
Hover image to zoom
6" x 25 Ft. Fab 6-T Fabriflex Acoustical Duct, R8 (Insulated)
Magnifying glass
Hover image to zoom
$185.20 each
In Stock
In Stock
Get 5 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
25' Length
Product Highlight: Diameter (Inches)
6" Diameter

Description

–

This is an offical Z-FLEX, 6" x 25 Ft. Fab 6-T Fabriflex Acoustical Duct, R8 (Insulated)

Specs

–
Length (Feet):

25'

Diameter (Inches):

6"

R-Value:

8

Features:

Insulated

Core Type:

Spunbound Nylon Fabric
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
5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Well made with a surprisingly strong helix

This duct's helix is a flat metal several time stronger than the big-box store alternatives. It does make it difficult to get it onto the boot/wye but in return it sags a lot less and wants to take the most direct route which is critical when reducing static pressure loss. If you pull the sleeving over the zipties and onto the wye, the duct will straighten out nicely. The inner core is a cotton-like material to reduce noise as best as possible without using an actual silencer.
A man
A place
4 years ago
Was this review helpful to you?