Apply to be a TradeMaster!
Main product image of 6" x 25 Ft. Fab 6-T Fabriflex Acoustical Duct, R4.2 (Insulated)
Magnifying glass
Hover image to zoom
6" x 25 Ft. Fab 6-T Fabriflex Acoustical Duct, R4.2 (Insulated)
Magnifying glass
Hover image to zoom
$179.04 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
25' Length
Product Highlight: Diameter (Inches)
6" Diameter

Description

–
Pressure Rated
  • 6” w.g. positive
  • 5” w.g. neg thru 16” dia.
  • 1” w.g. neg. 18” & 20” dia.

Rated Velocity : 5500 F.P.M.

Core : SPUNBOND Nylon Fabric
Vapour Barrier Permeance
.10 Perm A.S.T.M Procedure A

Note: This product is compressed by the manufacturer and then packaged for shipping purposes. To reach the specified length, the product needs to be unpackaged and stretched.

Specs

–
Length (Feet):

25'

Diameter (Inches):

6"

R-Value:

4.2

Features:

Insulated

Core Type:

Spunbound Nylon Fabric

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Well made with a surprisingly strong helix

This duct's helix is a flat metal several time stronger than the big-box store alternatives. It does make it difficult to get it onto the boot/wye but in return it sags a lot less and wants to take the most direct route which is critical when reducing static pressure loss. If you pull the sleeving over the zipties and onto the wye, the duct will straighten out nicely. The inner core is a cotton-like material to reduce noise as best as possible without using an actual silencer.
A man
A place
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy