Apply to be a TradeMaster!
Main product image of 6" x 15 Ft. Triple Lock Aluminum Flex Duct
Magnifying glass
Hover image to zoom

6" x 15 Ft. Triple Lock Aluminum Flex Duct

Brand:
Z-FLEX
SKU:
1TLXXXX0615
Rating:
(3)
Q&A:
(0)
6" x 15 Ft. Triple Lock Aluminum Flex Duct
Magnifying glass
Hover image to zoom
$38.53 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
15' Length
Product Highlight: Diameter (Inches)
6" Diameter
Product Highlight: Material
Aluminum

Description

–
A semi rigid and lightweight non-insulated air duct, Triple Lock (T/L) is manufactured by using a dead soft aluminum strip which is spirally wound and mechanically joined together forming an air tight and leakproof triple lock seam. A self supporting and corrosive resistant ULC-S110 and UL181 Class 1 product is produced which provides excellent strength and flexibility, adaptable to any low to high pressure heating, ventilation and air conditioning system.

Note: This product is compressed by the manufacturer and then packaged for shipping purposes. To reach the specified length, the product needs to be unpackaged and stretched.

Specs

–
Length (Feet):

15'

Diameter (Inches):

6"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

We buy these often

They work great
Oscar
Frankfort, IL.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The Simplicity is great!

I used it for a vent for my Microwave. It's perfect, very rigid yet you can work with it. I was glad I bought the the connectors for connecting each end. Solid job! Great product! My first time working with this! THANKS
BODINE
ENFIELD CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

I used it as a vent off a range hood to an exterior vent. Great product. Thanks
Tom
Noblesville, Indiana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy