Apply to be a TradeMaster!
Main product image of 4" x 25 FT Aluminum Liner Kit
Magnifying glass
Hover image to zoom
4" x 25 FT Aluminum Liner Kit
Magnifying glass
Hover image to zoom
$150.17 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
25' Length
Product Highlight: Diameter (Inches)
4" Diameter

Description

–
4" x 25 FT Aluminum Liner Kit

UL listed aluminum chimney liner kit for use with Category I natural draft gas fired heating equipment and gas fireplaces.

For Use with Natural Draft Appliances.

Not intended for use with Category II, III, or IV gas burning appliances as defined by the National Fuel Gas Code, NFPA 54, or other appliances that result in condensation or corrosive acids on the liner of the chimney, or that create positive pressures in the chimney system.

Aluminum Liner Kit Includes:
  • 2-Ply Aluminum Liner
  • Chimney Flashing
  • Rain Cap
  • Mortar Collar
  • 3 Screws
  • Part # 2GACKIT __Dia. ___Lgth.
*Image does not represent actual item.

Specs

–
Length (Feet):

25'

Product Type:

Insulation Liner

Diameter (Inches):

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Flexer

Great product great price, only downside spot welds did not hold on the flashing pretty typical though manufacturer probably just needs to clean item better because the oil on the product
T
Everett
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install and very cost effective

I recently moved my HVAC unit to a new location in my house. This left me with an "orphaned water heater" as the only appliance venting through my appliance chimney . I was told by the HVAC company that I would need to have a chimney liner installed. They told me it would be between $700 - $1,200. I got a few quotes from local providers. All quotes were between $1,700 - $2,000 to install a 4" stainless steel liner. I did some research and discovered that aluminum is sufficient for venting just a hot hater heater. All the local vendors said that they do not install aluminum liners. Therefore, I opted to DIY this project. Materials, including this kit, totaled less than $200. The work took me about 3-4 hours with about 5 minutes of assistance from my wife to help extend the liner. Saved me over $1,500 and it works great!
DIY Dad
Burr Ridge, IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a cost effective, well built liner

I used this liner to complete my gas stove installation. It seems to be well made and easily stretched out to the correct length. Instructions for installation are clear and helpful. Great product!
Robinski
Martinsburg WV
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

U might mention that it's shipped compressed and u need to stretch it to get full measurements
Dan
Oregon
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy