Apply to be a TradeMaster!
Main product image of 4" x 35 FT Aluminum Liner Kit
Magnifying glass
Hover image to zoom

4" x 35 FT Aluminum Liner Kit

Brand:
Z-FLEX
SKU:
2GACKIT0435
Rating:
(6)
Q&A:
(1)
4" x 35 FT Aluminum Liner Kit
Magnifying glass
Hover image to zoom
$179.66 each
In Stock
In Stock
Get 2 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Feet)
35' Length
Product Highlight: Diameter (Inches)
4" Diameter

Description

4" x 35 FT Aluminum Liner Kit

UL listed aluminum chimney liner kit for use with Category I natural draft gas fired heating equipment and gas fireplaces.

For Use with Natural Draft Appliances.

Not intended for use with Category II, III, or IV gas burning appliances as defined by the National Fuel Gas Code, NFPA 54, or other appliances that result in condensation or corrosive acids on the liner of the chimney, or that create positive pressures in the chimney system.

Aluminum Liner Kit Includes:
  • 2-Ply Aluminum Liner
  • Chimney Flashing
  • Rain Cap
  • Mortar Collar
  • 3 Screws
  • Part # 2GACKIT __Dia. ___Lgth.

Specs

Length (Feet):

35'

Product Type:

Insulation Liner

Diameter (Inches):

4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Awesome kit - easy install

Simple kit and easy to install. Descent quality. No issues
big hoss
PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!

Excellent service from Supply House.
Klally143
Cincinnati, Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'd buy again

Worked out perfectly Thx Supply House.
Don
Sycamore, IL
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'd Buy the Product Again

Excellent instructions. Very easy to install. I did it from my Roof, Chimney. Pulled out the old Crumbling Liner. Installed the new.
Mike
Chicago
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, even better price!

Nice material, easy to install
Maury
Inland Empire
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just What I Needed...

Items were as described, and of excellent quality. Installation should have been easier than what it was, but not at the fault of the equipment.
JD
Buffalo, NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can you use this for a pellet stove insert.

Asked by Carla 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, it's for gas appliances only.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy