Apply to be a TradeMaster!
Main product image of 6" x 40 FT Aluminum Liner Kit
Magnifying glass
Hover image to zoom
6" x 40 FT Aluminum Liner Kit
Magnifying glass
Hover image to zoom
$318.10 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
40' Length
Product Highlight: Diameter (Inches)
6" Diameter

Description

–
6" x 40 FT Aluminum Liner Kit

UL listed aluminum chimney liner kit for use with Category I natural draft gas fired heating equipment and gas fireplaces.

For Use with Natural Draft Appliances.

Not intended for use with Category II, III, or IV gas burning appliances as defined by the National Fuel Gas Code, NFPA 54, or other appliances that result in condensation or corrosive acids on the liner of the chimney, or that create positive pressures in the chimney system.

Aluminum Liner Kit Includes:
  • 2-Ply Aluminum Liner
  • Chimney Flashing
  • Rain Cap
  • Mortar Collar
  • 3 Screws
  • Part # 2GACKIT __Dia. ___Lgth.
*Image does not represent actual item.

Specs

–
Length (Feet):

40'

Product Type:

Insulation Liner

Diameter (Inches):

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this liner work with a 140,000 BYU gas boiler? If not do you carry a liner that will?

Asked by Tyrone diy 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, so long as it is a category I appliance.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy