Apply to be a TradeMaster!
Main product image of 24" Condensation Drain Tube Kit (3/8" ID)
Magnifying glass
Hover image to zoom
24" Condensation Drain Tube Kit (3/8" ID)
Magnifying glass
Hover image to zoom
$32.49 each
In Stock
In Stock
Get 5 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
24" Length
Product Highlight: Inside Diameter
3/8" ID
Product Highlight: Vent Type
Single Wall

Description

–
  • 3/8" I.D. high temperature silicone tubing
  • 24" Length
  • Comes with gear clamp and cable tie

Specs

–
Product Type:

Drain Kit

Length (Inches):

24"

Inside Diameter:

3/8"

Vent Type:

Single Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" Z-Vent Condensation Drain (Vertical Draintee)
SKU: 2SVEVWCF04
Z-FLEX

Product Reviews

3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Z-vent condensation drain tube

This is a pricey little piece of tubing that is required for draining condensation in Z-vent. I bought the short one and spliced it with regular plastic tubing after forming the trap loop with the silicon tubing.
davars
Northwest Colorado
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy