Apply to be a TradeMaster!
Main product image of 36" Condensation Drain Tube Kit (3/8" ID)
Magnifying glass
Hover image to zoom

36" Condensation Drain Tube Kit (3/8" ID)

Brand:
Z-FLEX
SKU:
2SVEDTK36
Rating:
(1)
Q&A:
(0)
36" Condensation Drain Tube Kit (3/8" ID)
Magnifying glass
Hover image to zoom
$31.54 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
36" Length
Product Highlight: Inside Diameter
3/8" ID
Product Highlight: Vent Type
Single Wall

Description

–
Comes with gear clamp and cable tie.

Specs

–
Product Type:

Drain Kit

Length (Inches):

36"

Inside Diameter:

3/8"

Vent Type:

Single Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" Z-Vent Adjustable Wall Thimbles (10" x 10") (Adjust from 4" to 7")
SKU: 2SVWT04
Z-FLEX

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good quality but kind of pricey

Does what it is supposed to
Steve the DIYer
Plankinton SD
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy