Apply to be a TradeMaster!
Main product image of 4" x 15° Z-Vent Single Wall Elbow
Magnifying glass
Hover image to zoom

4" x 15° Z-Vent Single Wall Elbow

Brand:
Z-FLEX
SKU:
2SVEEWC0415
Rating:
(1)
Q&A:
(0)
4" x 15° Z-Vent Single Wall Elbow
Magnifying glass
Hover image to zoom
$73.03 each
In Stock
In Stock
Get 7 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Angle
15°
Product Highlight: Vent Type
Single Wall

Description

–
4" x 15° Z-Vent Single Wall Elbow

Z-Vent 15°elbows are used when a direction change or offset is required.

Specs

–
Product Type:

Elbow

Diameter (Inches):

4"

Angle:

15°

Vent Type:

Single Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

4" x 1.5 Ft. Z-Vent Single Wall Pipe
SKU: 2SVEPWCF0401.5
Z-FLEX

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great elbow for Reznor UDX 75000

Bought this for my Reznor UDX 75000. It worked great and provided the correct offset to meet the wall termination. No issues installing it.
Don
Helena, MT
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy