Apply to be a TradeMaster!
Main product image of 4" Z-Vent Modine Hot Dawg Adapter
Magnifying glass
Hover image to zoom

4" Z-Vent Modine Hot Dawg Adapter

Brand:
Z-FLEX
SKU:
2SVSAHD04
Rating:
(2)
Q&A:
(0)
4" Z-Vent Modine Hot Dawg Adapter
Magnifying glass
Hover image to zoom
$43.94 each
In Stock
In Stock
Get 11 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Vent Type
Single Wall

Description

–
Z-Vent is a factory built, engineered AL29-4C special gas vent pipe, suitable for positive or negative pressure. Z-Vent is UL tested and listed to UL1738/S636. CAT II, III, IV venting approved.
Flashing for use in flat roof or chimney application.

Specs

–
Product Type:

Adapter

Diameter (Inches):

4"

Vent Type:

Single Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" Z-Vent Adjustable Wall Thimbles (10" x 10") (Adjust from 4" to 7")
SKU: 2SVWT04
Z-FLEX

Product Reviews

1.5 out of 2 reviews
1.5
out of 2 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
50%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Don't buy !

The first one was defective and the O ring did not fit I contacted supply house they sent me another one, it didn't work I told them all I needed was the O ring and they said all they could do is send me another adapter and they did, it didn't fit. I called again and they said the same thing. I ask if they could call Z-Flex and see what they could do they said they would. I called Z-Flex myself and spoke with Mark told him my problem he checked to see what he could find out, he was very nice but he couldn't but he gave a man's name Kurt Bauer and how to contact him,I called him and left a message 2 times with no response. My original order was made 12-1-23 this 12-30-23 Help!!!!!
Cold in Tn.
Rock Island, tn
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It does not fit tight on the modine hdc60 exhaust

I purchased this to exhaust my modine hdc60 but it's not tight I'll have to fire caulk it. When I installed it I thought there is no way it could be wiggled off. I think it should be re designed to fit very secure since it's exhaust fumes.
Day ver
Denver co
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy