Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Boiler Venting
Z-Flex Venting
Z-Vent Special Gas Venting
Single Wall Venting
Z-Vent Single Wall Thimbles
5" Z-Vent Wall Thimble
Brand:
Z-FLEX
SKU:
2SVSWTF05
Rating:
(1)
Q&A:
(0)
Hover image to zoom
2SVSWTF05 has been discontinued
Discontinued April 11, 2023
This product was discontinued by the manufacturer.
MANUALS (1)
Brochure
Brochure
Suggested Alternative:
5" Double Wall Stainless Steel Wall Thimble
Brand:
Z-FLEX
SKU:
2SVWT05
(1)
Order by
today
, receive 1 by
Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
5" Diameter
Single Wall
Description
–
For use when the vent passes through a horizontal opening. Not required for non-combustible walls.
Specs
–
Product Type:
Wall Thimble
Diameter (Inches):
5"
Vent Type:
Single Wall
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
5" Z-Vent Single Wall Horizontal Wall Termination Box
SKU:
2SVSRTX05
Z-FLEX
5" x 90° Z-Vent Single Wall Elbow
SKU:
2SVEEWC0590
Z-FLEX
5" x 2 Ft. Z-Vent Single Wall Pipe
SKU:
2SVEPWC0502
Z-FLEX
5" x 3 Ft. Z-Vent Single Wall Pipe
SKU:
2SVEPWC0503
Z-FLEX
5" x 45° Z-Vent Single Wall Elbow
SKU:
2SVEEWC0545
Z-FLEX
5" x 4 Ft. Z-Vent Single Wall Pipe
SKU:
2SVEPWC0504
Z-FLEX
5" Z-Flex Universal Appliance Vent Adapter
SKU:
2SVSA05
Z-FLEX
5" Z-Vent Single Wall Storm Collar (OD)
SKU:
2SVSLS05
Z-FLEX
Product Reviews
4
out of 1 review
4
out of 1 Review
0%
would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
I would buy this again
Product works well. Product description should read, "for 5 inch single wall pipe". I had to adjust mine to fit double wall pipe, but it works.
Bill G
Tennessee
8 years ago
Verified Buyer
Was this review helpful to you?
2
1
Flag this review
×
Video