Apply to be a TradeMaster!
Main product image of 4" Z-Vent Double Wall Adjustable Wall Thimble w/ Snap Lock (Adjust from 4" to 7")
Magnifying glass
Hover image to zoom

4" Z-Vent Double Wall Adjustable Wall Thimble w/ Snap Lock (Adjust from 4" to 7")

Brand:
Z-FLEX
SKU:
2SVWT064DW
Rating:
(10)
Q&A:
(1)
4" Z-Vent Double Wall Adjustable Wall Thimble w/ Snap Lock (Adjust from 4" to 7")
Magnifying glass
Hover image to zoom
$77.40 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Double Wall
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Length
6" to 7"
Product Highlight: Material
Stainless Steel

Description

–

Z-FLEX's Z-Vent Double Wall Adjustable Wall Thimble is for use when the vent passes through a horizontal opening, and not required for non-combustible walls.

Specs

–
Vent Type:

Double Wall

Product Type:

Wall Thimble

Diameter (Inches):

4"

Length:

6" to 7"

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.9 out of 10 reviews
80% would recommend this product
3.9
out of 10 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
10%
3 star
10%
2 star
0%
1 star
20%
WRITE A REVIEW

Most Liked Positive Review

I was very pleased with this product

We needed a wall thimble for our Modine heater and couldn't find one the right size. I found this site on line and decided to take a chance after having to return another one that we bought that was not what it said it was. I ordered this one and it was delivered on time and was the exact product and size we needed. Very east to use. Very pleased with the company and the product.
VS

Most Liked Negative Review

The manufacture miss labeled the part.

You shipped what you thought was the correct part. The Manufacture miss labeled the part. You reshipped a new part asap, but again it was the same label, but wrong part. Your customer service put the problem on me and told me to call the manufacture. This was not my problem to resolve. I returned the original part, but I have never seen the credit for the return.
Showing 1-10 of 10 reviews

I would buy this product again

This is the Only product that can fit in a tight Bay Area. It works great.
Jeff
Shelton, CT.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Small snag with shipping but was resolved immediately.
John
Waterville Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would NOT buy this product.

This is 6in. Dia. Not 4in. sa advertised.
Bob
Rochester MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The manufacture miss labeled the part.

You shipped what you thought was the correct part. The Manufacture miss labeled the part. You reshipped a new part asap, but again it was the same label, but wrong part. Your customer service put the problem on me and told me to call the manufacture. This was not my problem to resolve. I returned the original part, but I have never seen the credit for the return.
Gordon
TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

Used this to do a horizontal vent for my 125,000 btu shop heater.
Chad
Viroqua
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I was very pleased with this product

We needed a wall thimble for our Modine heater and couldn't find one the right size. I found this site on line and decided to take a chance after having to return another one that we bought that was not what it said it was. I ordered this one and it was delivered on time and was the exact product and size we needed. Very east to use. Very pleased with the company and the product.
Jimbob
Dayton,ME
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service!

We needed this thimble right away for an installation. The service was great and it got here fast. Thanks!
Shelley
New York
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Price, Fast Shipping

Hard to find anywhere else, but was made of great quality and fast shipping
kalfy691
Georgia
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for use near 8" block

Worked great! Just the right depth for applications near 8" block
Paul's Repairs
Belleville
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As promissed

Form fit and finis are quality and exactly what was needed
Denman
Seattle
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the inside diameter of the hole?

Asked by Ric 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Ric! The inside diameter of the hole would be 5.13".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy