Apply to be a TradeMaster!
Filter menu expanded

Filters

6 items
Reset

SORT

Product Availability
–

Show In Stock Only (5)

Diameter (Inches)
–

3" (3)
4" (1)
5" (1)
6" (1)

Review Score
–

(4)

Gear Clamps

Help Face
Need a little help?
6 items
Grid
List
Compare
Product Image of 3" Stainless Steel Gear Clamp
3" Stainless Steel Gear Clamp
SKU: 7HS48XX
Z-FLEX
SKU: 7HS48XX
Brand: Z-FLEX
(1)
$2.71 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 4" Stainless Steel Gear Clamp
4" Stainless Steel Gear Clamp
SKU: 7HS64XX
Z-FLEX
SKU: 7HS64XX
Brand: Z-FLEX
(1)
$4.28 each
In Stock
Get 2 by Mon, Nov 23
In Stock
Get 2 by Mon, Nov 23
Compare
Product Image of 5" Stainless Steel Gear Clamp
5" Stainless Steel Gear Clamp
SKU: 7HS88XX
Z-FLEX
SKU: 7HS88XX
Brand: Z-FLEX
(1)
$5.66 each
In Stock
Get 20 by Mon, Nov 23
In Stock
Get 20 by Mon, Nov 23
Compare
Product Image of 6" Stainless Steel Gear Clamp
6" Stainless Steel Gear Clamp
SKU: 7HS96XX
Z-FLEX
SKU: 7HS96XX
Brand: Z-FLEX
(1)
$3.80 each
In Stock
Get 40 by Mon, Nov 23
In Stock
Get 40 by Mon, Nov 23
Compare
Product Image of 3" Z-Vent Gear Clamp
3" Z-Vent Gear Clamp
SKU: 7HS44XX
Z-FLEX
SKU: 7HS44XX
Brand: Z-FLEX
$3.52 each
BOX UP & SAVE 14%
$18.12 box of 6
$3.02 each
In Stock
Get 1 by Fri, Nov 27
In Stock
Get 1 by Fri, Nov 27
Compare
Product Image of Z-DENS 3" Locking Clamp Band
Z-DENS 3" Locking Clamp Band
SKU: 2ZDLC3B
Z-FLEX
SKU: 2ZDLC3B
Brand: Z-FLEX
$8.43 each
In Stock
Get 2 by Mon, Nov 23
In Stock
Get 2 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Articles
More About Gear Clamps

Gear Clamps are clamps matched to the diameter of the pipe or vent connection they fit, and the Z-FLEX models listed here include Z-Vent, Z-DENS, and stainless steel styles. Stainless steel gear clamps are listed in 3 inch, 4 inch, and 5 inch diameters, alongside a 3 inch Z-Vent gear clamp and a 3 inch Z-DENS locking clamp band that Z-FLEX lists as a support clamp. Z-FLEX describes Z-Vent as a factory built, engineered AL29-4C special gas vent pipe that is suitable for positive or negative pressure. The same description lists CAT II, III, and IV venting approval. Each clamp is specified by diameter, so the size has to match the pipe before anything else. Choosing the right clamp for the vent or pipe system keeps the job on schedule and avoids a return trip for the correct size.

Subcategories

  • Stainless Steel Gear Clamps: Z-FLEX stainless steel gear clamps are listed in 3 inch, 4 inch, and 5 inch diameters. Contractors pick the diameter that matches the pipe or vent connection being clamped. Diameter is the listed specification, so confirm any other rating on the product page. Size is the main selection point in this group.
  • Z-Vent Gear Clamps: The Z-FLEX Z-Vent gear clamp is a 3 inch clamp listed under the Z-Vent name. Z-FLEX describes Z-Vent as a factory built, engineered AL29-4C special gas vent pipe suitable for positive or negative pressure. Installers working on Z-Vent systems look to this group for the matching clamp.
  • Z-DENS Locking Clamp Bands: The Z-DENS 3 inch locking clamp band is listed by Z-FLEX with a product type of support clamp. Contractors use it when a 3 inch run needs a locking band for support. Diameter is listed at 3 inch, so confirm the pipe size before ordering.

Buying Guide

Start with diameter. Every clamp listed here is specified by diameter, with 3 inch, 4 inch, and 5 inch stainless steel gear clamps, a 3 inch Z-Vent gear clamp, and a 3 inch Z-DENS locking clamp band. Diameter is a spec stated on each of these listings, so it drives every other choice. Measure the pipe or vent connection and pick the matching size first.

Next, identify the system. The Z-Vent gear clamp is listed under the Z-Vent name, which Z-FLEX describes as factory built, engineered AL29-4C special gas vent pipe suitable for positive or negative pressure. Z-FLEX also lists Z-Vent as UL tested and listed to UL1738/S636 and approved for CAT II, III, and IV venting. On a Z-Vent job, start with the Z-Vent gear clamp and read its product page for clamp specifics.

When comparing Gear Clamps, note the product type. The Z-DENS locking clamp band is listed as a support clamp, and the Z-Vent gear clamp is listed as a clamp. The stainless steel gear clamps list diameter only, so read each product page before assuming a load or temperature rating.

Finally, follow the manufacturer's venting instructions for the system being installed. A clamp that matches the diameter still has to suit the application, so confirm the exact model on its product page before the order goes in.

Frequently Asked Questions

What sizes do gear clamps come in?

The Z-FLEX gear clamps listed here include 3 inch, 4 inch, and 5 inch stainless steel gear clamps. A 3 inch Z-Vent gear clamp is also listed. Check each product page for the exact model.

What is a Z-Vent gear clamp used with?

The Z-Vent gear clamp is listed by Z-FLEX under the Z-Vent name, which Z-FLEX describes as a factory built, engineered AL29-4C special gas vent pipe. Z-FLEX describes Z-Vent as suitable for positive or negative pressure and approved for CAT II, III, and IV venting. The listed Z-Vent gear clamp has a 3 inch diameter.

What is a Z-DENS locking clamp band in the gear clamps category?

The Z-DENS locking clamp band is listed by Z-FLEX with a product type of support clamp and a 3 inch diameter. The Z-Vent gear clamp in the same gear clamps category is listed as a clamp product type. Read each product page to confirm which clamp fits the job.

What material are the stainless steel gear clamps?

The Z-FLEX 3 inch, 4 inch, and 5 inch gear clamps listed here are named as stainless steel gear clamps. Their listed specification is diameter. Confirm any other ratings on the product page before specifying.

How do I pick the right gear clamp size?

Match the gear clamp diameter to the pipe or vent connection, since each gear clamp listed here is specified by diameter. The Z-FLEX sizes shown run 3 inch, 4 inch, and 5 inch. Confirm the exact model on the product page before ordering.

Didn't find what you're looking for? 
Let us know
.