Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
4 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (2)
Show
In Stock Only
(2)
Diameter (Inches)
–
3" Filter (2)
3" (2)
4" Filter (1)
4" (1)
Review Score
–
5 Filter (1)
(1)
4 Filter (1)
(1)
Price Range
–
$80 to $90 Filter (1)
$80 to $90 (1)
$200 to $300 Filter (3)
$200 to $300 (3)
Home
Heating Supplies & Parts
Boiler Venting
Z-Flex Venting
Z-Vent Special Gas Venting
Single Wall Venting
Z-Vent Single Wall Vent Kits
Z-Vent Single Wall Vent Kits
Need a little help?
View our Resources
4 items
FILTER
Grid
List
Sort: Top Sellers
2MHDK03 Compare Checkbox
Compare
3" Vent Kit for Modine Hot Dawg Heater HD45AS0111
SKU:
2MHDK03
Z-FLEX
SKU:
2MHDK03
Brand:
Z-FLEX
(6)
–
+
$246.65
each
ADD TO CART
Add to List
In Stock
Get 10 by
Tomorrow, Nov 19
Total Available: 15
In Stock
Get 10 by
Tomorrow, Nov 19
Total Available: 15
Add to List
2SVSRPK03 Compare Checkbox
Compare
3" Z-Vent Vertical Vent Kit
SKU:
2SVSRPK03
Z-FLEX
SKU:
2SVSRPK03
Brand:
Z-FLEX
(1)
–
+
$216.71
each
ADD TO CART
Add to List
Backorder
Get it by
Fri, Dec 11 - Fri, Dec 18
Backorder
Get it by
Fri, Dec 11 - Fri, Dec 18
Add to List
2SVSRPKF04 Compare Checkbox
Compare
4" Z-Vent Flat Roof Vertical Vent Kit
SKU:
2SVSRPKF04
Z-FLEX
SKU:
2SVSRPKF04
Brand:
Z-FLEX
–
+
$214.42
each
ADD TO CART
Add to List
In Stock
Get 2 by
Fri, Nov 20
Total Available: 6
In Stock
Get 2 by
Fri, Nov 20
Total Available: 6
Add to List
2INSGA0805 Compare Checkbox
Compare
Vent Kit
SKU:
2INSGA0805
Z-FLEX
SKU:
2INSGA0805
Brand:
Z-FLEX
–
+
$81.55
each
ADD TO CART
Add to List
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About Z-Vent Single Wall Vent Kits
This category contains single-wall vent kits manufactured by Z-Flex.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video