Apply to be a TradeMaster!
Main product image of Model 105(M53) Residential Remodeling Drain Pump with 9' Cord (115v, 1/3 HP)
Magnifying glass
Hover image to zoom

Model 105(M53) Residential Remodeling Drain Pump with 9' Cord (115v, 1/3 HP)

Brand:
Zoeller
SKU:
105-0001
Rating:
(50)
Q&A:
(1)
Model 105(M53) Residential Remodeling Drain Pump with 9' Cord (115v, 1/3 HP)
Magnifying glass
Hover image to zoom
$346.50 each
In Stock
In Stock
Get 33 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
15'
Product Highlight: Horse Power
1/3 HP
Product Highlight: Voltage
115V
Product Highlight: Amperage
9.7 Amps
Product Highlight: Flow at 5 FT Head
43 GPM
Product Highlight: RPM
1550 RPM

Description

–
Model 105(M53) Residential Remodeling Drain Pump with 9' Cord (115v, 1/3 HP)

Features:
  • 1/2' (12 mm) solids-passing capacity
  • Temperature rated for 130°F (54°C)
  • 1-1/2" NPT discharge
  • 1550 RPM on 50 series pumps
  • M53 and M55 with glass-filled polypropylene base
  • Includes 1-1/4" or 1-1/2" PVC slip x slip union check valve
  • Passes laundry lint
  • Automatic, float operated mechanical switch
  • 9', UL Listed, 3-wire cord and plug
  • Stainless steel screws, guard, handle and switch arm
  • Non-clogging vortex impeller

Applications:
  • Laundry Tray Pump
  • Wet Bar Sink
  • Lavatory
  • Air Conditioning Condensate
  • Dehumidifier Water Removal
  • Can be used in conjunction with Dishwashers and Garbage Disposal.

Specs

–
Shutoff Head (ft.):

19.25'

Cord Length:

15'

Application:

Drainage Collection

Type:

Automatic

Horse Power:

1/3

Voltage:

115V

Phase:

1

Hertz:

60

Amperage:

9.7

Flow at 5 FT Head:

43 GPM

RPM:

1550

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2 Replacement Parts

Thru Wall Term Seal
SKU: 003402
Zoeller
Cord Seal
SKU: 004322
Zoeller
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.76 out of 50 reviews
94% would recommend this product
4.76
out of 50 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
2%
3 star
0%
2 star
2%
1 star
4%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Handles 21 Loads of Laundry a week for 12 years

We do 21 loads of laundry each week with 5 pre-teens or teenagers for the past 12 years with this pump. That's over 13,100 loads of laundry! Solid as a rock and never gave us any problems. Today, 13,104 loads of laundry later, the limit switch controlled by the float gave out and needs replacing. Zoeller repair parts are widely available and I can buy them locally or at SupplyHouse. Due to fast shipping and getting back in business fast, I am buying this exact same pump to get our laundry back in business, and will likely get the float switch repair kit and repair the old one so its waiting for me in about 13,000 more loads of laundry in the future.
VS

Most Liked Negative Review

I'm very disappointed with this unit!

After looking at all the reviews I purchased this model. This was used about 10 times to pump out the washing machine waste and it stopped pumping! Circuit breaker, GFCI all OK. I'm glad I also installed a utility sink as this took the over flow. This will cause quite a mess (to empty and check the motor) and cost hours and more materials to fix if I have to replace and re-plumb. I'm not happy. It is Saturday and I must wait until next week to get and answer from Supply House. At this time I would not buy this product again!
Showing 1-10 of 50 reviews

great product

Great for adding laundry sink
bob
Kentucky
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Anything you need and fast shipping

I use this company for all my home repair needs.
Clarence
Sutherland, VA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely would purchase again!

After trying a different brand that did not require a vent, and having months of issues, we decided to give this product a chance. Couldn't be happier with the performance and reliability over the past 5 months. Absolutely no issues connecting this pump as an avid diyer.
David
PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

used under basement bar sink.very easy to install .works great an made heavy duty .Very happy customer.
smitty
bellevue ohio
3 years ago
Was this review helpful to you?

Easy to replace the old one.

Very easy to put in, had it connected and working with in the hour,
Trixie
Charlotte MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again

Using it for laundry sink. Excellent performance
Abe
Cleveland, OH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy dealing with Supply House

This was a replacement for the pump that was 15 Years old,by purchasing the complete kit with the tray and 9 FT cord and check valve it was a fast easy install to code.Zoeller Pumps are made well and last .Ordered it and it was here in 22 hrs by UPS,of course shipping was free.
Bernie
Delmarva
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Added for washing machine in basement. Rather than busting concrete, this worked awesome and saved customer a lot of money.
George
Indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

11 year replacement

After 11 years and only the toggle switch connector to the float being replaced on my original unit. It was time to get a more updated but same functionality and size unit. Would purchase from supply house again, unit arrived fast and undamaged definitely a great company
Noochie7
Rhode Island
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Laundry in the garage thanks to this pump

But the real heroes are Supply House who did the unexpected in customer service when I had an issue. Thank you very much! Super happy...
G. Stuart
Costa Mesa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does it include the drainage basin included in the illustration? Is the M105 suitable to operate as a basement sump pump to evacuate water incursion from heavy rainfall?

Asked by MWycombe 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The Model 105 (M53) includes a polypropylene basin, gas-tight cover, a cast iron pump, an internal discharge pipe, and a check valve. This would be suitable for rain water removal

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy