Apply to be a TradeMaster!
Main product image of Zoeller 30-0100 1-1/2" Tri-Check PVC Check Valve/Ball Valve/Union Combination
Magnifying glass
Hover image to zoom

Zoeller 30-0100 1-1/2" Tri-Check PVC Check Valve/Ball Valve/Union Combination

Brand:
Zoeller
SKU:
30-0100
Rating:
(4)
Q&A:
(0)
Zoeller 30-0100 1-1/2" Tri-Check PVC Check Valve/Ball Valve/Union Combination
Magnifying glass
Hover image to zoom
$41.25 each
In Stock
In Stock
Get 11 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"

Description

–
Features:
  • Full flow check valve design
  • Threaded union allows pump to be removed without disrupting discharge piping
  • Saves time and money - Easy to install
  • Neoprene gasket and flapper, weighted with stainless steel backing plates and stainless steel rivet
  • Can be installed on vertical or horizontal pipe
  • Meets plumbing codes requiring a ball valve installed in conjunction with a check valve
  • All stainless steel screws
  • Replaceable flapper in the check valve
  • Extra wide hinge to reduce stress
  • Rated for 25 psi (58 ft. of head)

Specs

–
Size:

1-1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
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
You May Also Need

Product Reviews

2.75 out of 4 reviews
50% would recommend this product
2.75
out of 4 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
25%
4 star
25%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Nice quality Tri-check valve

Installed 2 of these in my dual pump sump pit. Seems to be well built with good quality. Only time will tell for sure. It does have a small clunk when closing. My pump lift is less than 8 feet. I think the clunk sounds normal and I think it's good to hear it close. I give it a 4 out 5.
Jimmjam
Memphis, Michigan
3 years ago
Was this review helpful to you?

Clunky

This product is very noisy. I am replacing it.
Bill
Quinton, Va
11 years ago
Was this review helpful to you?

Product was totally ineffective

Check valve was defective. Pump was pumping but pressure could not open check valve. It was installed correctly. After running for about 45 seconds the pump pressure finally managed to push it open, however, I temporarily replaced it with a cheaper version to test the system. Pump works fine with the temporary check valve.
none
Bloomfield Hills, Michigan
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

You need this!

This item is used when you hook up a sump pump. It allows the plumbing disconnect with just one fitting and keeps the water from flowing back into the sump and unto you. I can't imagine changing a sump pump without the use of this inexpensive product.
Jaxson
Mount Prospect, IL
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?