Apply to be a TradeMaster!
Main product image of 1-1/2" PVC "Quiet Check" Solvent Weld w/ Hose Clamp (White Valve Body)
Magnifying glass
Hover image to zoom

1-1/2" PVC "Quiet Check" Solvent Weld w/ Hose Clamp (White Valve Body)

Brand:
Zoeller
SKU:
30-0241
Rating:
(13)
Q&A:
(0)
1-1/2" PVC "Quiet Check" Solvent Weld w/ Hose Clamp (White Valve Body)
Magnifying glass
Hover image to zoom
$31.50 each
In Stock
In Stock
Get 161 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Length
10-1/2"
Product Highlight: Material
PVC

Description

–
Features:
  • 1/2 lb. spring "magically" eliminated water hammer
  • Reduces motor and pump noise from plumbing system
  • Designed for both horizontal and vertical usage
  • Full flow, non-clog design installation
  • Durably constructed PVC check body and compression end fittings
  • Solvent weld ends with unions allow for easy installation. No threading of pipe required
  • Pressure rated at 40 PSI (92 ft)
  • Consult factory if use over 130° F required
  • Suitable for installation below basin cover

Specs

–
Product Type:

Check Valve

Size:

1-1/2"

Valve Body:

White

Length:

10-1/2"

Material:

PVC

Application:

Accessory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC "Quiet Check" Solvent Weld w/ Hose Clamp (White Valve Body)
SKU: 30-0243
Zoeller

Product Reviews

5 out of 13 reviews
100% would recommend this product
5
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 13 reviews

worked as expected

I solved an anoying water hammer type noise in my sump discharge. Sturdy construction. Installation straight forward. Very satisfied.
DocW
Swarthmore pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This thing works!!!

I can't even hear my sump pump go off anymore! To test it, I literally have to put my hand on the pipe to feel the water flowing. No more "bang" after the pump runs! The install was super easy. It literally took me under 5 minutes.
Rick
Wisconsin
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Replace noisy check valve on basement sump pump. This new valve is definitely QUIET!!!
Sloth
Meddybemps, Maine
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would certainly buy this product

This was a replacement for a Noise cancelling check valve that had a cheap plastic valve with no spring. It broke after two years. This Zoeller quiet check valve is much more durable, with a robust spring attached to the valve. You can't even hear when the valve closes. Should last a long time. I'm very pleased with my purchase.
Frank
Philly
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This valve is quiet as advertised

It was installed on my 1 1/2" sump pump discharge line. It was a replacement for the builder installed valve which made a noise like a machine gun when it activated.
Gus
Thornton, Colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works perfectly

This thing works like a champ. I was skeptical at first so I purchased one to see how it worked. It arrived the next day and was super easy to install and works like a dream. I purchased one for my remaining sump pumps that day and couldn't be happier.
Zk
Beecher, IL
3 years ago
Was this review helpful to you?

Super Quiet

I installed this Zoeller "Quiet Check" valve in a sump pump discharge line, replacing a standard check valve. This Quiet Check Valve eliminated the constant water hammer of the standard CV. I highly recommend this product.
Harry
Connecticut
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'm definitely installing this on every sump pump I install

This is the quietest check valve I've ever installed!!!
970 FoCo
Fort Collins, CO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice and quiet as advertised!

Was easy to install, fit perfectly in the area for the unit it replaced!
Packer1
Huntington, IN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Check Valve

Quality product, couldn't be happier. Quiet as a mouse.
Bruce
Independence,Mo
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy