Shop Resideo Sale
Main product image of 2" PVC "Quiet Check" Solvent Weld w/ Hose Clamp (White Valve Body)
Magnifying glass
Hover image to zoom

2" PVC "Quiet Check" Solvent Weld w/ Hose Clamp (White Valve Body)

Brand:
Zoeller
SKU:
30-0243
Rating:
(35)
Q&A:
(1)
2" PVC "Quiet Check" Solvent Weld w/ Hose Clamp (White Valve Body)
Magnifying glass
Hover image to zoom
$51.75 each
In Stock
In Stock
Get 52 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Length
11-1/2"
Product Highlight: Used With
BN267
Product Highlight: Material
PVC
Product Highlight: Pressure Rating
30 psi

Description

–
Features:
  • 1/2 lb. spring "magically" eliminated water hammer
  • Reduces motor and pump noise from plumbing system
  • Designed for both horizontal and vertical usage
  • Full flow, non-clog design installation
  • Durably constructed PVC check body and compression end fittings
  • Solvent weld ends with unions allow for easy installation. No threading of pipe required
  • Pressure rated at 50 PSI (115 ft)
  • Consult factory if use over 130° F required
  • Suitable for installation below basin cover

Specs

–
Product Type:

Check Valve

Size:

2"

Valve Body:

White

Length:

11-1/2"

Used With:

BN267

Application:

Accessory

Material:

PVC

Pressure Rating:

30 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Model M264 Waste-Mate Automatic Cast Iron Sewage Pump - 115 V, 0.4 HP
SKU: 264-0001
Zoeller

Product Reviews

4.86 out of 35 reviews
97% would recommend this product
4.86
out of 35 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
3%
3 star
0%
2 star
0%
1 star
3%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

The absolute best!

I have a quick jon below grade unit for toilet,sink....the pump ( after cycling) had a hammer sound in the piping that was seriously loud and annoying...this unit (thank you Zoeller!) was the solution....actually shocking how quiet this makes everything! I had another of these on my sump pump ( 1-1/2" dia) and it also completely silenced my issues....i was hesitant to try the 2" , but same perfect outcome.....Thanks to Zoeller and Supply House for making this an outstanding DIY project!
VS

Most Liked Negative Review

Inferior product

received product in timely manner, installed and the check valve fell apart inside - would not stop back flow and I had to run to local box store for a basic check valve. Not SupplyHouse fault but mfg of product. Will not use again.
Showing 1-10 of 35 reviews

Great Product

The best quite check valve you can buy. Awesome
Juanny
Tinley,Illinois
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, it is of good quality and easy to install.

This check valve is truly quiet when it is operated.
Brushy
Colville Washington
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

I have installed the "Quiet Check" in a sump pump type system and can no long here the pump in the basement as before with the standard one?
Ray
Essex Illinois
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It IS a quiet check valve!

I recently replaced a sewage ejector pump, and bought a standard check valve at my local building supply store. Everything worked as before, and I wondered if another check valve existed to eliminate water hammer. This check valve IS quiet, and so far so good with no leaks or any issues.
Bruce
WA
3 years ago
Was this review helpful to you?

Absolutely

I wish I would have spent a few extra dollars and bought this valve the first time, instead of purchasing a different valve from my local plumbing supply house, that the sales man said, "we have had no complaints" the Quiet Check valve stops the Backflow without a sound. No thunk, pipe rattling, it just quietly does its job. And great service from Supply House, as always
KDW
TROUTMAN, NC
3 years ago
Was this review helpful to you?

Soooo quiet!

1,000% recommend this product! Completely silent when the pump turns off. Such a relief. My old one rattled the whole house when it hammered shut.
Jason
Granger, IN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SUPPLY HOUSE

Supply House is the GREATEST !
Doug
Illinois
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Inferior product

received product in timely manner, installed and the check valve fell apart inside - would not stop back flow and I had to run to local box store for a basic check valve. Not SupplyHouse fault but mfg of product. Will not use again.
AC
Indiana
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Finally...SILENCE!

Can I give more than 5 stars?!? This valve is awesome; before installing it the pump would run and when it shut off, the old valve would make the outlet pipe CLUNK and shudder and shake my whole ceiling. NOW? The pump runs, stops, and all I hear is water flowing thru the pipe overhead... Took all of 30 minutes to install - including cutting the PVC inlet pipe (old valve was shorter).
Nick B.
Ham Lake, MN
4 years ago
Was this review helpful to you?

I would buy this again!

It replaced a check valve on my sewage ejection discharge pipe that made a loud clunking noise when it shut. I installed this and now it is so quiet that I can't believe it!
Dave
Ham Lake, Mn
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can this check valve be used for a sewer ejector pump? (Zoeller M267 2")

Asked by Anthony 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Anthony! Yes, this can be used on a Zoeller M267.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy