Shop Resideo Sale
Main product image of 18" x 30" Simplex Polyethylene Basin w/ 4" Fiberglass Inlet Hub, 2" Vent/Discharge & Steel Cover
Magnifying glass
Hover image to zoom

18" x 30" Simplex Polyethylene Basin w/ 4" Fiberglass Inlet Hub, 2" Vent/Discharge & Steel Cover

Brand:
Zoeller
SKU:
31-0091
Rating:
(7)
Q&A:
(1)
18" x 30" Simplex Polyethylene Basin w/ 4" Fiberglass Inlet Hub, 2" Vent/Discharge & Steel Cover
Magnifying glass
Hover image to zoom
$156.24 each
In Stock
In Stock
Get 13 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
18" x 30"

Description

–

**Note** Images may not accurately depict actual product.


Features:

  • Ideal for residential, commercial and industrial applications
  • Polyethylene sewage pump basins are IAPMO approved
  • Sewage basins are watertight and gas tight when properly installed
  • Durable steel cover with gasket standard on simplex and duplex sewage basins
  • One piece, seam free construction on all basins
  • Temperature rated 130°F

Specs

–
Product Type:

Basin

Size:

18" x 30"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Model M267 Waste-Mate Automatic Cast Iron Sewage Pump - 115 V, 1/2 HP (w/ Cast Iron Impeller)
SKU: 267-0050
Zoeller

Product Reviews

4 out of 7 reviews
83% would recommend this product
4
out of 7 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
57%
4 star
14%
3 star
14%
2 star
0%
1 star
14%
WRITE A REVIEW
Showing 1-7 of 7 reviews

great

I just repaired mine, it was a pipe issue.
jc
hayward ca
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hole problems

It's a sturdy basin, but, like other reviewers have mentioned, the hub hole is too small and it's not aligned with the basin hole.
Adalan
Maryland
2 years ago
Was this review helpful to you?

Quality basin, required some modification.

Similar to G Plumbing's review, I had to adapt the 4" inlet. The PVC coupler (rtv and bolted to basin" was out of alignment with the basin hole. Used rotary tool to accomplish and able to utilize a 4" to 4" fernco (fits snug into 5" OD of coupler) plus silicone to seal. Quality basin with some minor QC issues that delayed installation ~ 2 hours. The coupler and basin are tough, and appear to use glass fiber reinforcement as trimming was not 'easy'. Overall very pleased, minus setbacks.
Some Guy
PA
3 years ago
Was this review helpful to you?

Nice Basin, but

Well thought out sump basin, stainless screws, heavy duty metal lid, tie seals for vent and discharge. 4" inlet was way too small. Having to recut the inlet left some voids around the pipe, hopefully the hood around the inlet will prevent dirt infiltration as there was no way to get caulking in around the pipe.
G plumbing
Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good quality

Used the Zoeller 31-0091 sewage basin to house an ejection pump for a basement bathroom which was below the main sewer trunk. The basin was very good quality.
Paul the Plumber
Pittsburgh, PA
6 years ago
Was this review helpful to you?

Excellent product

Well constructed exactly what I was looking for. Easy to order.
TW
Raleigh, NC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I wanted.

Product of good quality. Would buy again.
Handy man
NW Kansas
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: how far from bottom of tank is 4" inlet?

Asked by jerry 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Jerry, thanks for writing in. The length from the inlet to the bottom of the basin is not provided by Zoeller, however, the height from bottom to top of the basin is 30". Since the inlet is a bit higher than halfway up, it is likely around 20" from the bottom of the basin.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy