Shop Resideo Sale
Main product image of 1-1/2" PVC "Quiet Check" Solvent Weld w/ Union Check Valve (White Valve Body)
Magnifying glass
Hover image to zoom

1-1/2" PVC "Quiet Check" Solvent Weld w/ Union Check Valve (White Valve Body)

Brand:
Zoeller
SKU:
30-0040
Rating:
(10)
Q&A:
(0)
1-1/2" PVC "Quiet Check" Solvent Weld w/ Union Check Valve (White Valve Body)
Magnifying glass
Hover image to zoom
$29.95 each
In Stock
In Stock
Get 175 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Length
9-1/2"
Product Highlight: Material
PVC

Description

–
Features:
  • 1/2 lb. spring "magically" eliminated water hammer
  • Reduces motor and pump noise from plumbing system
  • Designed for both horizontal and vertical usage
  • Full flow, non-clog design installation
  • Durably constructed PVC check body and compression end fittings
  • Solvent weld ends with unions allow for easy installation. No threading of pipe required
  • Pressure rated at 50 PSI (115 ft)
  • Consult factory if use over 130° F required
  • Suitable for installation below basin cover

Specs

–
Product Type:

Check Valve

Size:

1-1/2"

Valve Body:

White

Length:

9-1/2"

Material:

PVC

Application:

Accessory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.9 out of 10 reviews
100% would recommend this product
4.9
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
10%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

yes

My customers like the quiet operation of the check valves. This is a common stock item for us.
KT
Ohio
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quiet Check valve

Purchase the 'Quiet Check" valve and installed it today. This valve works great! Easy to install, no more hammering sound and I think it even made my sump pump run quieter. Five stars
Tom
Jamestown, NY 14701
11 months ago
Was this review helpful to you?

Can't tell if it's running!

Very very silent. No thumps anymore. Can't tell if I have a check valve. So glad I installed this and another one for my sewage pump.
DC Resident
Washington DC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

quality checkvalve

This is a hefty, solidly-constructed backflow preventer that does the job.
Pelon
Santa Clara, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No more knock

Good quality check valve that is installed quite easily. I purchased two, one for my sump pump and another for the ejector pump. The pumps are located in the basement directly below where I usually sit on the main floor. I can still hear the pump come on but the knock from the check valve is gone and these are dead quiet during operation.
DuFF
Gurnee, IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy again and recommend

I had a conventional check valve which banged every time the pump shut off. This new valve was not difficult to install and is completely quiet now when pump shuts off. And also made in the USA.
Pacer John
Milton delaware
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Almost perfect

This replaced a "non-quiet" check valve on my sump pump discharge. It is very quite and I would definitely recommend it over the standard checks that slam shut. I subtracted one star because for ease of installation I would prefer an IPS compression connection, but I didn't see a Zoeller quite check with this connection type. See the NDS model with SKU 1400-15 as an example of the compression connection. My old check valve had the compression fitting and it was an easier install because the PVC discharge pipes did not have to be cut to such a precise length, there was more room for variance. Having said that, I still highly recommend this "quiet" check valve.
Jay
Lawrence, KS
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works like a charm, highly recommend

Had a check valve that was hammering every time our sump pump kicked on. This took care of the issue.
CellarDweller
West Virginia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quiet check valve

Replaced noisy check valve. Product works as advertised; it is noiseless.
JGF
Excelsior MN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reliable Soultion

These things are so useful and reliable. A great solution to a loud problem.
Scotty
Michigan
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy