Apply to be a TradeMaster!
Main product image of Aquanot 508 Sump Pump System w/ M98 pump & 12V Battery Back-Up
Magnifying glass
Hover image to zoom

Aquanot 508 Sump Pump System w/ M98 pump & 12V Battery Back-Up

Brand:
Zoeller
SKU:
508-0007
Rating:
(4)
Q&A:
(0)
Aquanot 508 Sump Pump System w/ M98 pump & 12V Battery Back-Up
Magnifying glass
Hover image to zoom
$924.75 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
9'
Product Highlight: Flow at 5 FT Head
72 GPM, 39 GPM
Product Highlight: Amperage
9.4 Amps
Product Highlight: Horse Power
1/2 HP

Description

–
Note: Battery not included.

Zoeller Aquanot 508 ProPak98 is a preassembled sump pump system with battery backup. It comes fully assembled and ready to install in your clear water sump.

Features:
  • Automatic operation
  • Will provide 5-1/2 - 7-1/2 hours of continuous pumping on a fully charged battery based upon system selected
  • Extra protection when the primary AC pump fails due to power outages
  • Battery burn out and overcharge protection
  • Fully solid state automatic 10A charger/controller with alarm, light indicator and warning system
  • Engineered, glass-filled thermoplastic vortex impellers
  • Lockable battery box
  • Same great proven products
  • Factory assembled
  • 3 year warranty on entire system

System Includes:
  • Model 98 primary pump
  • Model 508 Aquanot, 12 Volt DC backup system with DC pump, check valve, float switch and piping
  • Plumbed in 1-1/2" (DN40) Sch 40 PVC pipe

Model 98 Pump Specifications:
  • Flow at 5 ft Head - 72 GPM
  • Flow at 10 ft Head - 61 GPM
  • Flow at 15 ft Head - 45 GPM
  • Flow at 20 ft Head - 25 GPM
  • Shutoff Head - 19.25 ft.

Mode 508 Pump Specifications:
  • Flow at 5 ft Head - 39 GPM
  • Flow at 10 ft Head - 30 GPM
  • Flow at 15 ft Head - 20 GPM
  • Flow at 20 ft Head - 6 GPM
  • Shutoff Head - 22 ft.

Specs

–
Shutoff Head (ft.):

23'

22'

Cord Length:

9'

Type:

Automatic

Application:

Plumbing

Flow at 5 FT Head:

72 GPM

39 GPM

Amperage:

9.4

Horse Power:

1/2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


6 Replacement Parts

Cord Seal
SKU: 004322
Zoeller
Replacement Backup Pump for 508-C (12V/DC)
SKU: 155652-ZOELLER
Zoeller
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Very good product

I gave 5 stars mostly because of Supply House great customer service! I bought this system 2ish years ago and both pumps failed but they run a lot! Called and they sent whole new system under warranty! No knock on zoller, I would definitely buy this system again. It's a great system and moves lots of water with the M98.
Eric
Wisconsin
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Recommended brand!

Last brand didnt last long! Was advised by a professional to use Zoeller brand! Was told they install it on all sump pump replacements. The only thing with the M98 is its bulky for my sump pit.
Paul
Illinois
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Zoeller is a trusted product

I ordered this combo sump pump system because my back up sump pump stopped working. Very easy and quick to install. Zoeller is a very trusted name that I have been using for years. I ordered from Supply House and it came quickly with no shipping damage.
Chester
Quakertown, PA
8 years ago
Was this review helpful to you?

Super quiet!

This sump pump is so quiet I don't even hear it running. The backup pump is attached to the I included PVC pipe with a worm gear hose clamp. Initially I must not have tightened this clamp sufficiently since the backup pump disconnected itself from the PVC pipe when it tested it. Hopefully this does not become an issue when the backup pump runs during a real emergency. Other than this worry, I am very happy with this product. The manufacturer packaging is not sufficient to protect this product and as a result the first 2 pumps arrived damaged. I strongly recommend that you insist on the manufacturer packaging being enclosed in an additional box with extra packaging materials. The good folks at supply house did this for me and the 3rd pump arrived in perfect condition.
Nick
Ashburn VA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy