Note: Battery NOT included. A compatible battery is SKU: B12V31-AGM
Designed and tested for reliability, the Aquanot 508 DC sump pump works alongside submersible or pedestal pumps to provide up to 6 hours of continuous high performance pumping when the primary pump power is interrupted or more capacity is needed. The 508 is made by Zoeller in Indiana. Each pump is individually tested and achieves 35 GPM at 10' at 12.7 volts.
The Fit controller is an automatic charging and protection system, including a low battery indicator and alarm, redundant high water switch, self-testing technology, and built-in Wi-Fi.
| Country of Origin: | USA |
|---|---|
| Shutoff Head (ft.): | 22' |
| Type: | Automatic |
| Voltage: | 12v |
| Flow at 5 FT Head: | 39 GPM |
| Flow at 10 FT Head: | 30 GPM |
| Flow at 15 FT Head: | 20 GPM |
| Features: | Wifi |
Be the first to write a review.