Shop Resideo Sale
Main product image of M95 Flow-Mate Premium Cast Iron Submersible Sump Pump w/ Vertical Float Switch (1/2 HP, 115V, 1 PH)
Magnifying glass
Hover image to zoom

M95 Flow-Mate Premium Cast Iron Submersible Sump Pump w/ Vertical Float Switch (1/2 HP, 115V, 1 PH)

Brand:
Zoeller
SKU:
95-0001
Rating:
(15)
Q&A:
(0)
M95 Flow-Mate Premium Cast Iron Submersible Sump Pump w/ Vertical Float Switch (1/2 HP, 115V, 1 PH)
Magnifying glass
Hover image to zoom
$476.25 each
In Stock
In Stock
Get 28 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
80 GPM
Product Highlight: Horse Power
1/2 HP
Product Highlight: Cord Length
15'
Product Highlight: Discharge
1-1/2" FNPT
Product Highlight: Amperage
10.5 Amps

Description

–
This "Flow-Mate" model submersible pump is designed for use in residential or light commercial dewatering applications and can be used to transfer groundwater or effluent. This durable cast iron pump includes a powder coated epoxy finish to prevent corrosion and is designed to provide great heat dissipation from the motor, ensuring a long service life. As with every Zoeller pump, each one is 100% pressure-tested, submerged and run to ensure quality and reliability for years of trouble-free performance.

Features:
  • Corrosion-resistant, powder coated epoxy finish
  • Durable, cast iron switch case, motor, pump housing and base
  • Viton outer switch boot
  • Float-operated, submersible, 2-pole mechanical switch integrating advanced switch technology
  • Permanent split capacitor motor, oil-filled and hermetically-sealed, automatic reset thermal overload protection
  • Watertight, neoprene square ring between motor and pump housing
  • Bearings – upper and lower oil-fed cast iron
  • Carbon and ceramic shaft seal
  • No sheet metal parts to rust or corrode
  • Includes a stainless steel handle for easy installation and removal
  • Stainless steel screws, guard, handle, arm and seal assembly
  • Maximum temperature for effluent or dewatering: 130° F
  • Passes 1/2" spherical solids
  • No screens to clog
  • 1-1/2” NPT discharge
  • On point: 9-1/2"
  • Off point: 3"
  • 5-year warranty
  • Entire unit pressure-tested after assembly

Specs

–
Cord Length:

15'

Type:

Shaded Pole

Application:

Plumbing

Amperage:

10.5

Horse Power:

1/2

Voltage:

115V

Hertz:

60

Max Head (Ft):

26

Phase:

1

RPM:

1550

Cord Type:

UL Listed, 3-Wire Cord & Plug

Max Flow (GPM):

80

Discharge:

1-1/2" FNPT

Flow at 5 FT Head:

80 GPM

Flow at 10 FT Head:

67 GPM

Flow at 15 FT Head:

50 GPM

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.87 out of 15 reviews
100% would recommend this product
4.87
out of 15 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
0%
3 star
7%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Zoeller does the job!

I have three effluent pumps and one groundwater sump pump set at 15-feet below basement floor. I had to replace two "other-branded" effluent pumps after two years. I chose Zoeller from Supply House and they are perfect. I replaced the deep sump pump twice with lesser pumps before I knew I needed to spend a bit more to get more. The new Zoeller M95 is, obviously new to me but watching and listening to it quickly and quietly empty the sump pit gives me confidence it is the correct choice. Thank you Supply House for the accurate, data-driven info and prompt delivery...Thank you Zoeller for continuously looking for ways to improve an already reliable pump.
VS

Most Liked Negative Review

Poor packaging for shipment

I ordered an M95 sump pump along with a few smaller items, and I was disappointed with the packaging. The sump pump was placed in a large box with way too much extra space, allowing it to bounce around during transit. As a result, the taped seams of the box failed, and one of the smaller items inside was broken. To make matters worse, the sump pump itself broke through its individual box. While there were a dozen air packs inside the box, it clearly wasn't enough to properly secure everything and prevent damage. It's frustrating to see such poor attention to packaging from a company that should be prioritizing the safe delivery of products. I hope they improve this aspect of their service, as it really impacted my experience.
Showing 1-10 of 15 reviews

Great product and great company!

I had a problem with my old one where it shorted out and stopped working and you guys replaced it right away!
Joel
Spring Valley NY
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Looks similar to the M98 that it replaced. I've had M98's for over 20 years and they have served me well. The weak part of the M98 was the switch, and the M95 has updated the switch to last longer, so I'm anticipating a long and trouble free experience. Great shipping experience, very fast.
Dan The Man
Long Island NY
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Poor packaging for shipment

I ordered an M95 sump pump along with a few smaller items, and I was disappointed with the packaging. The sump pump was placed in a large box with way too much extra space, allowing it to bounce around during transit. As a result, the taped seams of the box failed, and one of the smaller items inside was broken. To make matters worse, the sump pump itself broke through its individual box. While there were a dozen air packs inside the box, it clearly wasn't enough to properly secure everything and prevent damage. It's frustrating to see such poor attention to packaging from a company that should be prioritizing the safe delivery of products. I hope they improve this aspect of their service, as it really impacted my experience.
Red
Ohio
2 years ago
Was this review helpful to you?

Awesome sump pump

Decided it was time to replace an old pump I had running quite a few years. Did some research and it seems the Zoeller M95 is the best available. Plumbed in nicely, looks great. Seems really powerful. Much more so than what I had.
Kyle B
Rhode Island
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Lifesaver for my basement

Powerful pump that jetted or sludge that was in the basement. Can take tiny wood chips too! Single-handedly improved the quality of life in my unit!
DC resident
Washington DC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

2nd try is the charm

Ist shippment was dropped and damaged. Supply House has replacement on my doorstep in 2 days. This pump was a replacement for a pump I've had for 5 years (M95). The M95 Flow Mate handles alot of water without issue. I have had floods in my basement a few times. Lesser pumps have been overwelmed. Plumber install the M95 with stable rocker arm. I sleep well know I am protected. I replace it every 5 years. I strongly reccomend the M95 and SupplyHouse. Sleep well.
PhillySkinny
Doylestown, Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quiet And Powerful

Somewhere online I'd seen a comment that the M95 is a beast that moves a lot of water. It's every bit true. The pump is heavy but easy to install, and it clears the sump basin in no time at all. I'd recommend it to anyone who wants a quite, powerful and sturdily built unit.
Rick S
Grand Blanc, MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

this is my second one already but for different location

it is a bit expensive but worth the money ,when it serves the purpose of what it is designed to do & that is blast when it comes to ejecting water out of the sump pit
vinchenzo
new jersey
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Zoeller does the job!

I have three effluent pumps and one groundwater sump pump set at 15-feet below basement floor. I had to replace two "other-branded" effluent pumps after two years. I chose Zoeller from Supply House and they are perfect. I replaced the deep sump pump twice with lesser pumps before I knew I needed to spend a bit more to get more. The new Zoeller M95 is, obviously new to me but watching and listening to it quickly and quietly empty the sump pit gives me confidence it is the correct choice. Thank you Supply House for the accurate, data-driven info and prompt delivery...Thank you Zoeller for continuously looking for ways to improve an already reliable pump.
JT the basement
Santa Clara
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Great product!
Tony
Buffalo N.Y.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy