Apply to be a TradeMaster!
Main product image of Model 508 Aquanot Fit with M63 Propak - 12V/DC Backup Sump Pump System w/ Built in WiFi
Magnifying glass
Hover image to zoom

Model 508 Aquanot Fit with M63 Propak - 12V/DC Backup Sump Pump System w/ Built in WiFi

Brand:
Zoeller
SKU:
508-0020
Rating:
(3)
Q&A:
(1)
Model 508 Aquanot Fit with M63 Propak - 12V/DC Backup Sump Pump System w/ Built in WiFi
Magnifying glass
Hover image to zoom
$1,129.50 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 years Warranty
Product Highlight: Voltage
12v

Description

–
**Image may not represent actual product.**

Now the Aquanot Fit comes available with the M63 as a pre-built Propak. It is nearly identical to the Propak built with the Fit and the M53. However, unlike the Fit/53 Propak, the Fit/63 Propak has the M63 advantages of the LED plug and the premium switch, plus a 5-year warranty on the entire system!

Designed and tested for reliability, the Aquanot® 508 DC sump pump works alongside submersible or pedestal pumps to provide up to 6 hours of continuous high performance pumping when the primary pump power is interrupted or more capacity is needed. The 508 is made by Zoeller in Indiana. Each pump is individually tested and achieves 35 GPM at 10' at 12.7 volts.

The Fit controller is an automatic charging and protection system, including a low battery indicator and alarm, redundant high water switch, self-testing technology, and built-in Wi-Fi.

Specs

–
Warranty:

5 years

Country of Origin:

USA

Type:

Automatic

Voltage:

12v

Features:

Wifi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Sump Pump back up system

Great product and a fantastic price
Chris Cannon
Broomfield Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pro pak

Great pump package with M63 main pump. Still having intermittent loses connection with router but have yet to try to turn on duel band and try it at 2.4 instead of 5g as they recommended in Zoeller's video. So when I can find the time to log ito the router and change it. Then reset and start over. But that's another day.
Gres pump
Pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this product again

I researched numerous Backup Sump Pumps and decided on the Zoeller Aquanot Fit Model 508. My purchase arrived very quickly in excellent shape after order was placed. The installation went quite smoothly after reading the detailed & easy to understand instructions. I love the fact that the powerful M63 Main Submersible Pump clears out my sump so quickly with very little noise(especially compared to the pedestal it replaced). I was happy to see that the cable/wire lengths provided made mounting of the control monitoring module as well as the backup battery extremely easy. The system provides remote monitoring through the Internet as well as a local alarm so you'll always be alerted in case a problem arises. It is just a relief knowing that I now have a very reliable pumping system to protect my basement even if I should loose power......Did I also mention that it comes with a 5 Year Warranty !!
Steve
Wisconsin
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I am interested in the Zoeller M63 pro pak and have a few questions, #1- can I install the backup pump above the primary pump? because I have a narrow pit and #2- does this come with a battery or do I also need a battery ?

Asked by Ron 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Ron, thanks for writing in. The backup pump can be installed above the primary pump so long as the float is positioned above the primary pump's float switch. It does not include a battery. The pumps requires a 12 volt battery to obtain maximum pumping time during a power outage. A deep-cycle, 12 volt, 90 amp-hour or larger marine battery is recommended.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy