Apply to be a TradeMaster!
Main product image of 1" Wilkins 950XL3 Double Check Backflow Preventer
Magnifying glass
Hover image to zoom

1" Wilkins 950XL3 Double Check Backflow Preventer

Brand:
Zurn
SKU:
1-950XL3
Rating:
(1)
Q&A:
(0)
1" Wilkins 950XL3 Double Check Backflow Preventer
Magnifying glass
Hover image to zoom
$491.99 each
In Stock
In Stock
Get 6 Mon, Sep 21
Order by 6PM, receive Monday
Size
1"
1"1-1/4"1-1/2"2"

MANUALS (1)



Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1"

Description

Ideal for use where Lead-Free valves are required. Designed for installation on potable water lines to protect against both backsiphonage and backpressure of

polluted water into the potable water supply. Assembly shall provide protection where a potential non-health hazard exists.

Specs

Size:

1"

Weight (lbs):

14 lbs

Max. Working Pressure:

175 psi

Max. Working Temp (F):

180°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy the Item again

Repair Sprinkler system Thanks
Rob
Fayetteville, NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy