Apply to be a TradeMaster!
Main product image of 1-1/2" Wilkins 950XL3 Double Check Backflow Preventer
Magnifying glass
Hover image to zoom
1-1/2" Wilkins 950XL3 Double Check Backflow Preventer
Magnifying glass
Hover image to zoom
$1,279.99 each
In Stock
In Stock
Get 1 Wed, Oct 7
Size: 
1-1/2"
1"1-1/4"1-1/2"2"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"

Description

–

The 1-1/2" Zurn Wilkins 950XL3 Double Check Backflow Assembly provides low hazard protection against backsiphonage and backpressure in potable water applications. 

The 900XL3 series offers the most compact and lightest bronze small backflow available on the market today. The design combines the robust time-tested construction of our 900XL/XL2 series with the innovative modular check EZSwap design of our 300 series allowing for ease of repair and greater labor savings compared to all other brands.


Features: 

  • For piping with 1-1/2" inner diameter
  • Comes with full port QT ball valves with stainless steel handles
  • Compact and shortest bronze small backflow valve on the market allowing for installation versatility
  • EZSWAP modular check with top access speeds up repairs and replacements
  • Test ports located on valve's centerline make install and testing easy
  • Checks have a twist lock connection for easy access and disassembly
  • Low-cost repair kits extend the lifespan at a significantly lower cost

Specifications:

  • ASSE Listed
  • UPC Listed
  • Meets NSF/ANSI/CAN 61 & 372 requirements
  • Approved by the Foundation for Cross Connection Control & Hydraulic Research at USC
  • Safe Drinking Water Act Compliant

Specs

–
Size:

1-1/2"

Max. Working Pressure:

175 psi

Max. Working Temp (F):

180°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy