Apply to be a TradeMaster!
Main product image of 1-1/4" Wilkins 950XL3 Double Check Backflow Preventer
Magnifying glass
Hover image to zoom
1-1/4" Wilkins 950XL3 Double Check Backflow Preventer
Magnifying glass
Hover image to zoom
$1,192.99 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"

Description

–
The Zurn Wilkins 950XL3 Double Check Backflow Assembly provides low hazard protection against backsiphonage and backpressure in potable water applications. The 950XL3 series offers the most compact and lightest bronze small backflow available on the market today. The design combines the robust time-tested construction of our 950XL/XL2 series with the innovative modular check EZSwap® design of our 350 series allowing for ease of repair and greater labor savings compared to all other brands.

Features
  • Compact and shortest bronze small backflow valve on the market allowing for installation versatility.
  • All-bronze body ensures durability against the elements, with a Noryl®* check body and stainless-steel fasteners to resist corrosion over time.
  • EZSwap® modular check with top access speeds up repairs and replacements.
  • Test ports located on valve’s centerline make install and testing easy.
  • Interlocking connected checks provide ¼ turn to access and disassemble.
  • Low-cost repair kits extend the lifespan at a significantly lower cost.
  • Lead Free* (0.25% max. weighted average lead content)
  • ASSE® Listed, cUPC® Listed, CSA® Certified
  • Meets the requirements of NSF/ANSI 61
  • Approved by the Foundation for Cross-Connection Control and Hydraulic Research at the University of Southern California.
Specifications
  • Minimum working water pressure: 20 PSI
  • Maximum working water pressure: 175 PSI
  • Minimum working water temperature: 33°F
  • Maximum working water temperature: 180°F
  • Hydrostatic test pressure: 350 PSI
  • Threaded end connections (FNPT): ANSI B1.20.1

Specs

–
Size:

1-1/4"

Max. Working Pressure:

175 psi

Max. Working Temp (F):

180°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy