Apply to be a TradeMaster!
Main product image of 2-1/2" Wilkins 350 Double Check Valve Assembly
Magnifying glass
Hover image to zoom
2-1/2" Wilkins 350 Double Check Valve Assembly
Magnifying glass
Hover image to zoom
$4,751.99 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Flanged x Flanged, Female Threaded Connection
Product Highlight: Max Temp (F)
140°F Max Temp

Description

–
Designed for installation on potable water lines to protect against both backsiphonage and backpressure of polluted water into the potable water supply. The Model 350 shall provide protection where a potential health hazard does not exist. Ideal for use where lead-free* valves are required

Specs

–
Size:

2-1/2"

Max Pressure (PSI):

175

Connection Type:

Flanged x Flanged

Female Threaded

Max Temp (F):

140°F

Hydrostatic Test Pressure:

350 PSI

Features:

1/4 Turn Ball Valves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Max Pressure (PSI)
Connection Type
Max Temp (F)
Features
CURRENT ITEM
Product Image of 2-1/2" Wilkins 350 Double Check Valve Assembly
2-1/2" Wilkins 350 Double Check Valve Assembly
SKU: 212-350
2-1/2"
175
Flanged x Flanged
Female Threaded
140°F
1/4 Turn Ball Valves
2-1/2"
175
Flanged x Flanged
110°F
non-rising stem resilient seated gate valves
2-1/2"
175
Flanged x Flanged
140°F
110°F
UL/FM outside stem and yoke resilient seated gate valves
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy