The Day Savers – A National Tradesmen Day Contest
Main product image of 2-1/2" Lead Free Double Check Valve Assembly (LF D 007-OSY)
Magnifying glass
Hover image to zoom

2-1/2" Lead Free Double Check Valve Assembly (LF D 007-OSY)

Brand:
Watts
SKU:
0792148
Rating:
(0)
Q&A:
(1)
2-1/2" Lead Free Double Check Valve Assembly (LF D 007-OSY)
Magnifying glass
Hover image to zoom
$8,223.02 each
Backorder
Backorder
Get it Thu, Oct 8 - Mon, Nov 9
Size
2-1/2"
This item replaces: 0389306

Lift Gate

This product weighs 207 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
2-1/2"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Cast Iron
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Temp (F)
140°F, 110°F Max Temp

Description


Watts LF007 Double Check Valve Assemblies prevent the backflow of contaminated water into the potable water supply. It consists of a bronze (1/2 to 2 in) or fused epoxy coated cast iron (2 1/2 to 3 in) body construction that is easy to maintain and service. Watts Series LF007 is ideal at referenced cross-connections identified as non-health hazard applications. Check with local inspection authorities for installation requirements. Maximum Working Pressure: 175psi (12.06 bar).

Specs

Product Type:

Backflow Preventer

Application:

Plumbing

Size:

2-1/2"

Material:

Cast Iron

Max Pressure (PSI):

175

Max Temp (F):

140°F

110°F

Min Temp (F):

33°F

Temperature Range (F):

33°F to 110°F

Lead Free:

Yes

Height:

25-7/16"

Features:

UL/FM outside stem and yoke resilient seated gate valves

Connection Type:

Flanged x Flanged

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Size
Max Pressure (PSI)
Max Temp (F)
Features
Connection Type
CURRENT ITEM
Product Image of 2-1/2" Lead Free Double Check Valve Assembly (LF D 007-OSY)
2-1/2" Lead Free Double Check Valve Assembly (LF D 007-OSY)
SKU: 0792148
2-1/2"
175
140°F
110°F
UL/FM outside stem and yoke resilient seated gate valves
Flanged x Flanged
2-1/2"
175
110°F
non-rising stem resilient seated gate valves
Flanged x Flanged
2-1/2"
175
140°F
1/4 Turn Ball Valves
Flanged x Flanged
Female Threaded

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what is the length of unit.

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please refer to page 3 of the following specifications: http://s3.pexsupply.com/manuals/1249544554380/007DCDVA-Spec.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy