Apply to be a TradeMaster!
Main product image of 2-1/2" LF007-DNRS-IOT Lead Free Double Check Valve Assembly w/ Pressure-Sensing Test Cocks
Magnifying glass
Hover image to zoom

2-1/2" LF007-DNRS-IOT Lead Free Double Check Valve Assembly w/ Pressure-Sensing Test Cocks

Brand:
Watts
SKU:
88003379
Rating:
(0)
Q&A:
(0)
2-1/2" LF007-DNRS-IOT Lead Free Double Check Valve Assembly w/ Pressure-Sensing Test Cocks
Magnifying glass
Hover image to zoom
$7,473.90 each
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27
Size: 
2-1/2"
2-1/2"

This item replaces: 0792150, 0389305

Lift Gate

–
This product weighs 80 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Cast Iron
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Min Temp (F)
33°F Min Temp

Description

–
This 2-1/2" lead free double check valve backflow preventer assembly is designed to prevent the backflow of polluted water from entering into the potable water supply due to backsiphonage and or backpressure. Its compact modular design facilitates easy maintenance with a single access cover for in-line repairs. Ideal for protection in continuous pressure piping applications and cross-connections identified as non-health This assembly consists of an fused epoxy coated cast iron body, domestic non-rising stem resilient seated gate valves, top mounted test cocks, two in-line independent positive seating check modules, captured springs, and replaceable check discs and seats. This assembly features integrated pressure-sensing test cocks that measure pressure fluctuations at three points on the backflow preventer when activated with an add-on monitoring connection kit (sold separately). The kit collects, converts, and transmits the data values for use in a building management system. The coating on this backflow assembly uses ArmorTek®, a patented 3-part advanced epoxy coating system designed to limit both microbial induced (MIC) and exposed metal substrate corrosion.

Specifications:
  • Body Material: Cast Iron
  • Inlet Connection Size: 2-1/2"
  • Inlet Connection Type: Flanged Joint
  • Inlet Shutoff Valve Type: Non Rising Stem Gate Valve
  • Maximum Temperature-Fahrenheit: 110
  • Maximum Working Pressure-PSI: 175
  • Outlet Connection Size: 2-1/2"
  • Outlet Connection Type: Flanged Joint
  • Outlet Shutoff Valve Type: Non Rising Stem Gate Valve
  • Pressure Operation: Continuous
  • Protection Type: Backpressure and Backsiphonage
  • Series: LF007

Specs

–
Product Type:

Backflow Preventer

Application:

Plumbing

Size:

2-1/2"

Material:

Cast Iron

Max Pressure (PSI):

175

Min Temp (F):

33°F

Temperature Range (F):

33°F to 110°F

Max Temp (F):

110°F

Lead Free:

Yes

Features:

non-rising stem resilient seated gate valves

Connection Type:

Flanged x Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Max Pressure (PSI)
Max Temp (F)
Features
Connection Type
2-1/2"
175
110°F
non-rising stem resilient seated gate valves
Flanged x Flanged
2-1/2" Lead Free Double Check Valve Assembly (LF D 007-OSY)
SKU: 0792148
2-1/2"
175
140°F
110°F
UL/FM outside stem and yoke resilient seated gate valves
Flanged x Flanged
2-1/2"
175
140°F
1/4 Turn Ball Valves
Flanged x Flanged
Female Threaded
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy