Apply to be a TradeMaster!
Main product image of 2-1/2" 375A Flanged NRS Reduced Pressure Principle Assembly
Magnifying glass
Hover image to zoom
2-1/2" 375A Flanged NRS Reduced Pressure Principle Assembly
Magnifying glass
Hover image to zoom
$5,783.99 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Connection Type
Flanged x Flanged Connection

Description

–
Designed for installation on potable water lines to protect against both backsiphonage and backpressure of contaminated water into the potable water supply. The Model 375A provides protection where a potential health hazard exists. Ideal for use where Lead-Free* valves are required.

Standards Copliance
  • ASSE Listed 1013
  • AWWA Compliant C511 (with gates only), and C550
  • IAPMO Listed
  • CSA Certified
  • UL Classified
  • C-UL Classified
  • FM® Approved
  • Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California.
  • NYC MEA 484-04-M
  • Meets the requirements of NSF/ANSI 61 (0.25% MAX. WEIGHTED AVERAGE LEAD CONTENT)

Specs

–
Size:

2-1/2"

Connection Type:

Flanged x Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy