Apply to be a TradeMaster!
Main product image of 4" 375A Flanged NRS Reduced Pressure Principle Assembly
Magnifying glass
Hover image to zoom

4" 375A Flanged NRS Reduced Pressure Principle Assembly

Brand:
Zurn
SKU:
4-375A
Rating:
(0)
Q&A:
(0)
4" 375A Flanged NRS Reduced Pressure Principle Assembly
Magnifying glass
Hover image to zoom
$7,232.17 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 285 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Flanged x Flanged Connection

Description

–
Grooved x Grooved epoxy coated ductile iron body
NRS gate valves standard

Specs

–
Size:

4"

Connection Type:

Flanged x Flanged

Max Pressure (PSI):

175

Hydrostatic Test Pressure:

350 PSI

Material:

Bronze

Connection Method:

Flanged

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Max Pressure (PSI)
Material
4"
Flanged x Flanged
175
Bronze
4" LF860-OSY-FS Lead Free MasterSeries Reduced Pressure Zone Assembly w/ Flood Sensor Connectivity
SKU: F122941
4"
Flanged x Flanged
175
Ductile Iron
4"
Flanged x Flanged
175
Cast Iron
4"
FNPT x FNPT
175
Bronze
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy