Apply to be a TradeMaster!
Main product image of 3" 375A Flanged NRS Reduced Pressure Principle Assembly
Magnifying glass
Hover image to zoom
3" 375A Flanged NRS Reduced Pressure Principle Assembly
Magnifying glass
Hover image to zoom
$5,917.99 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Connection Type
Flanged x Flanged Connection

Description

–
Designed for installation on potable water lines to protect against both backsiphonage and backpressure of contaminated water into the potable water supply. The Model 375A provides protection where a potential health hazard exists. Ideal for use where Lead-Free* valves are required.

Standards Copliance
  • ASSE Listed 1013
  • AWWA Compliant C511 (with gates only), and C550
  • IAPMO Listed
  • CSA Certified
  • UL Classified
  • C-UL Classified
  • FM® Approved
  • Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California.
  • NYC MEA 484-04-M
  • Meets the requirements of NSF/ANSI 61 (0.25% MAX. WEIGHTED AVERAGE LEAD CONTENT)

Specs

–
Size:

3"

Connection Type:

Flanged x Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy