Apply to be a TradeMaster!
Main product image of 3/4" Threaded Full Port Forged Brass Ball Valve w/ Bleeder (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Threaded Full Port Forged Brass Ball Valve w/ Bleeder (Lead Free)

Brand:
Webstone
SKU:
40623W
Rating:
(7)
Q&A:
(0)
3/4" Threaded Full Port Forged Brass Ball Valve w/ Bleeder (Lead Free)
Magnifying glass
Hover image to zoom
$25.48 each
BOX UP & SAVE 5%
$290.52 box of 12
$24.21 each
In Stock
In Stock
Get 13 Wed, Nov 18
Order by today, receive Wednesday

This item replaces: 40623

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Webstone H-40623W 3/4" Threaded Full Port Forged Brass Ball Valve w/ Bleeder (Lead Free)

Designed for residential, commercial or industrial use with water, oil or gas. This approved Webstone valve is actuated by a blowout proof stem and features an adjustable packing gland. Threaded ends comply with ANSI B1.20.1

Specs

–
Size:

3/4"

Handle Style:

Lever

Material:

Brass

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Thread Type:

Female

Features:

Bleeder

Application:

Plumbing

Lead Free:

Yes

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Handle Style
Material
Connection Method
Connection Type
3/4"
Lever
Brass
Threaded
FNPT x FNPT
3/4"
T-Handle
Bronze
Threaded
FNPT x FNPT

You May Also Need

1/2" Threaded Full Port Forged Brass Ball Valve w/ Bleeder (Lead Free)
SKU: 40622W
Webstone

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

I have purchased this product many times

Great valves for your irrigation projects. I have used these before on other projects and they hold up very well. Can't go wrong with these.
Rick
Florida
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Value is great!

Grateful for the fact I could get this faster at SupplyHouse than the big box stores.
Wayne
Woodhaven, MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right part, timely delivery

Needed to replace a shut-off in my irrigation system. Shipping was prompt. Price was right.
ubob
carrollton tx
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just as described. works great.

Just as described. works great.
Paul
Enterprise, OR
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works great for hot water heater shutoff

I got 2 of these, one for the supply side and one for the hot water side of my hot water heater. In both cases I put the bleeder valve facing the hot water heater so that I can drain the entire water heater to replace an element when it's time and not worry about having to drain the whole house. It's a nice shutoff, goes on easily, and I just had to get a couple of schedule 80 or brass nipples to attach to my supply hoses for the water heater. Ideal use case.
DougH
Eastern PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as designed

Works as designed would buy again
Bill
Agawam, MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ball valve w/bleader

well constructed valve
Ted
02767
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy