Apply to be a TradeMaster!
Main product image of 4" 475V Series Vertical Reduced Pressure Principle Assembly
Magnifying glass
Hover image to zoom
4" 475V Series Vertical Reduced Pressure Principle Assembly
Magnifying glass
Hover image to zoom
$9,521.99 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 246.5 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Cast Iron
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Flanged x Flanged Connection

Description

–
Designed for installation on potable water lines to protect against both backsiphonage and backpressure of contaminated water into the potable water supply. Assembly shall provide protection where a potential health hazard exists. The Model 475 is for applications requiring vertical flow up and vertical flow down. The Model 475V is for applications requiring vertical flow up. Ideal for use where lead-free valves are required.

Features:
  • 475V allows for RP protection in a vertical upward flow
  • 475 "N" pattern provides very small footprint Low-lead law compliant
  • Flanged NRS x Flanged NRS
  • Specs

    –
    Size:

    4"

    Connection Type:

    Flanged x Flanged

    Material:

    Cast Iron

    Max Pressure (PSI):

    175

    Product Type:

    Backflow Preventer

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    Connection Type
    Material
    Max Pressure (PSI)
    CURRENT ITEM
    Product Image of 4" 475V Series Vertical Reduced Pressure Principle Assembly
    4" 475V Series Vertical Reduced Pressure Principle Assembly
    SKU: 4-475V
    4"
    Flanged x Flanged
    Cast Iron
    175
    4"
    Flanged x Flanged
    Bronze
    175
    4"
    FNPT x FNPT
    Bronze
    175
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy