Apply to be a TradeMaster!
Main product image of 4" 375 Reduced Pressure Principle Assembly
Magnifying glass
Hover image to zoom

4" 375 Reduced Pressure Principle Assembly

Brand:
Zurn
SKU:
4-375
Rating:
(0)
Q&A:
(0)
4" 375 Reduced Pressure Principle Assembly
Magnifying glass
Hover image to zoom
$6,721.99 each
Backorder
Backorder
Get it Thu, Oct 29 - Tue, Dec 1

MANUALS (4)

Replacement Parts List

Lift Gate

–
This product weighs 317 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
FNPT x FNPT Connection

Description

–
3/4" F x F Reduced Pressure Principle Assembly

Specs

–
Size:

4"

Max Pressure (PSI):

175

Connection Type:

FNPT x FNPT

Hydrostatic Test Pressure:

350 PSI

Material:

Bronze

Connection Method:

Flanged

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Max Pressure (PSI)
Connection Type
Material
CURRENT ITEM
Product Image of 4" 375 Reduced Pressure Principle Assembly
4" 375 Reduced Pressure Principle Assembly
SKU: 4-375
4"
175
FNPT x FNPT
Bronze
4"
175
Flanged x Flanged
Cast Iron
4"
175
Flanged x Flanged
Bronze
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy