Apply to be a TradeMaster!
Main product image of 12" X 12" A.R.C. Floor Sink, 6" Sump
Magnifying glass
Hover image to zoom

12" X 12" A.R.C. Floor Sink, 6" Sump

Brand:
Zurn
SKU:
FD2375-NH2
Rating:
(1)
Q&A:
(0)
12" X 12" A.R.C. Floor Sink, 6" Sump
Magnifying glass
Hover image to zoom
$80.99 each
In Stock
In Stock
Get 9 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
2" Connection
Product Highlight: Shape
Square
Product Highlight: Material
Cast Iron
Product Highlight: Finish
Porcelain Enamel

Description

–
Features:
  • Recommended for sanitary installations
  • White, acid-resistant coated cast iron body with PVC anti-splash dome strainer
  • No-Hub

Specs

–
Connection Size:

2"

Shape:

Square

Material:

Cast Iron

Finish:

Porcelain Enamel

Exterior Dimensions:

12" L x 12" W x 6" D

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

12" X 12" A.R.E. Floor Sink, 6" Sump (1/2 Grate)
SKU: FD2375-NH3-H
Zurn

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Showed up broken

Packed terribly and showed up with cracked enamel. Returned and ordered from a different vendor. Probably my last time ordering from Supplyhouse until they decide to package their shipments in a professional manner.
Jerry
Maine
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy