Apply to be a TradeMaster!
Main product image of 40# Grease Trap, 20gpm
Magnifying glass
Hover image to zoom

40# Grease Trap, 20gpm

Brand:
Zurn
SKU:
GT2700-20
Rating:
(13)
Q&A:
(5)
40# Grease Trap, 20gpm
Magnifying glass
Hover image to zoom
$430.99 each
In Stock
In Stock
Get 27 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height
15"
Product Highlight: Material
Steel
Product Highlight: Inlet Type
No Hub
Product Highlight: Inlet Size
3"
Product Highlight: Outlet Size
3"
Product Highlight: Outlet Type
No Hub

Description

–
Recommended for removing and retaining grease from wastewater in kitchen and restaurant areas where food is prepared. Grease trap is corrosion-resistant coated fabricated steel with no-hub connections, flow diffusing baffle, integral trap and vented inlet flow control device.

Specs

–
Product Type:

Standard Grease Trap

Width:

17-1/4"

Height:

15"

Material:

Steel

Flow Rate (GPM):

20

Inlet Type:

No Hub

Capacity (lbs):

40 lbs

Inlet Size:

3"

Outlet Size:

3"

Outlet Type:

No Hub

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

Compare Similar Products

Brand
Product Type
Material
Flow Rate (GPM)
Inlet Type
Capacity (lbs)
CURRENT ITEM
Product Image of 40# Grease Trap, 20gpm
40# Grease Trap, 20gpm
SKU: GT2700-20
(13)
Standard Grease Trap
Steel
20
No Hub
40 lbs
Low Profile Grease Trap
Steel
20
No Hub
40 lbs
Standard Grease Trap
Polypropylene
20
No Hub
40 lbs
Standard Grease Trap
Polyethylene
20
FNPT
40 lbs

You May Also Need

Product Reviews

4.77 out of 13 reviews
92% would recommend this product
4.77
out of 13 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
0%
3 star
0%
2 star
8%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Grease trap to the rescue

I had a grease trap start leaking everwhere, needed one ASAP. Found Supplyhouse online and no one was beating there prices. And to top it all off It got to me super fast, a day ahead of estimated delivery. A truly GREAT experience all the way around. I highly recommend them!
VS

Most Liked Negative Review

Scratched Up

The grease trap did not come in a box, so it was scratched up and did not look new at all by the time we received it. We have had it installed but have not used it yet. Hopefully, it will work like new in spite of how used it looks!
Showing 1-10 of 13 reviews

will be buying more

Interceptor came fast, free shipping and good price.
breh6105
Hagerstown, MD
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast delivery

Everything went as planed
Butch
Richmond Hill, Ga
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will continue to shop with Supply House

The product arrived as described, fair pricing and very easy to order from the site
Matt
Metairie, LA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes its a very good

perfect
Mina
florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I had great success with this company on this particular pro

The product was grease trap it was what I want it
Dave bar owner
Washougal, wa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I was looking for.

Fast shipping! This was just what I was looking for. Item as described and at an affordable price. Thank you,
GreaseTrap Buyer_
Pennsylvania.USA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

worked great
plum
Illinois
7 years ago
Was this review helpful to you?

I would buy again

Exact fit based on the spec sheet
Norman
New Hampshire
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement part that I needed

Second time i've Ordered from you. Perfect replacement part on time and easy to order. Saved me gas and time to order vs. driving to my local supplier. Thank You
Fixitguy
SF Bay Area
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highly recommend SupplyHouse.com

Product is great. Customer support has been great. Price was great.
rainproofjeans
Birmingham, AL
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: How much does the grease trap weigh?

Asked by Michael 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Michael, thanks for writing in. This trap weighs 40 pounds.

Was this review helpful to you?

Q: how can it be fitted with my 2" pipe

Asked by Minh 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

You can use a 3" x 2" no hub coupling such as SKU: 006237

Was this review helpful to you?

Q: Are the baffles removable during cleaning?

Asked by Robin 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Please refer to the cleaning instructions as noted on page 2: http://s3.supplyhouse.com/product_files/GT2700-20-Install.pdf

Was this review helpful to you?

Q: Are this units aproved by the international plumbing code?

Asked by Manny 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The GT2700 sizes 20-50 are IAPMO approved.

Was this review helpful to you?

Q: can this unit set on the floor

Asked by rob 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it can be installed on the floor.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy